D2038INS - Long Nose Pliers, Insulated, 8"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2038INS
Manufacturer
Klein Tools
Manufacturer's Part Number
D203-8-INS
Description
Long Nose Pliers, Insulated, 8"
Klein Tools Insulated Long Nose Side-Cutting Pliers Are 1000V Rated For Safety On The Job. The Long Nose Is Designed to Grab and Loop Wire. Dual Layer, Orange-Over-White Insulation Provides A Warning Sign That Insulation May Be Compromised. The Molded Insulation Meets or Exceeds Astm F1505-16 and IEC 60900:2012 Standards For Insulated Tools. Cutting Knives Are Induction Hardened For Long Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644710292 / 00092644710292
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2038INS - Small Image
 
D2038INS - Large Image
 
D2038INS - Large Image
 
D2038INS - Video
Attachments
 
 
D2038INS - Specification Sheet
Other Links
 
 
D2038INS - Other
 
D2038INS - Other
 
D2038INS - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
ORANGE
Dimensions and Weight
Overall Length
8.91" (22.6 cm)
Descriptions
extra long description
KLEIN D203-8-INS Long Nose Pliers,
Description
LONG NOSE PLIERS, INSULATED, 8"
Product Type
Long Nose Pliers, Insul, Cut, 8" L
Features
Klein Tools Insulated Long Nose Side-Cutting pliers are 1000V rated for safety on the job. The long nose is designed to grab and loop wire. Dual layer, orange-over-white insulation provides a warning sign that insulation may be compromised. The molded insulation meets or exceeds ASTM F1505-16 and IEC 60900:2012 standards for insulated tools. Cutting knives are induction hardened for long life.
Long Description
Klein Tools Insulated Long Nose Side-Cutting pliers are 1000V rated for safety on the job. The long nose is designed to grab and loop wire. Dual layer, orange-over-white insulation provides a warning sign that insulation may be compromised. The molded insulation meets or exceeds ASTM F1505-16 and IEC 60900:2012 standards for insulated tools. Cutting knives are induction hardened for long life.
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
Point Diameter
0.125" (0.32 cm)
jaw thickness
0.5" (1.3 cm)
knife length
0.693" (1.8 cm)
Jaw Width
1.02" (2.6 cm)
Jaw Length
2.32" (5.9 cm)
Handle Length
4.79" (12.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D203-8-INS
GTIN
00092644710292
UPC
092644710292
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2038INS.
Jump To:

Similar Items

Similar items are close alternatives to D2038INS, though they may not be 100% alike.

Long Nose Pliers Side Cutting, 5/8 In Blade Length, Plastic Dipped Steel Handle ...
  • Our Part #: D2038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D203-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($212.58) ·
D2038 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.43

Each

QTY:
Each
Add
Long Nose Side Cutter Pliers, 8-In Slim Insulated
  • Our Part #: 2038EINS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2038EINS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
2038EINS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Long Nose Pliers, Insul, Cut, 6" L
  • MFR Part #: D203-6-INS
  • GTIN: 00092644710179
  • Manufacturer: Klein Tools
7" Long Nose Pliers Side Cutting
  • MFR Part #: D203-7-INS
  • GTIN: 00092644710254
  • Manufacturer: Klein Tools
8" Insulated HD Long Nose Pliers
  • MFR Part #: D203-8N-INS
  • GTIN: 00092644710339
  • Manufacturer: Klein Tools
Long Nose Pliers, Slim Side Cut, 6"
  • MFR Part #: 2036EINS
  • GTIN: 00092644710483
  • Manufacturer: Klein Tools
Long Nose Pliers, Slim Side Cut, 7"
  • MFR Part #: 2037EINS
  • GTIN: 00092644710490
  • Manufacturer: Klein Tools
Cross Referenced

These items are similar to D2038INS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
35-9038 Ideal Industries 783250216437
ILN8 Irwin Tools n/a
D203-8-INS Klein Tools 00092644710292
54014 Morris 00601986540148

* All prices subject to change.

Begin Live Chat