2038EINS - Long Nose Side Cutter Pliers, 8-In Slim Insulated

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2038EINS
Manufacturer
Klein Tools
Manufacturer's Part Number
2038EINS
Description
Long Nose Side Cutter Pliers, 8-In Slim Insulated
Long Nose Side Cutter Pliers, 8-In Slim Insulated
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644710476 / 00092644710476
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2038EINS - Small Image
 
2038EINS - Large Image
 
2038EINS - Large Image
 
2038EINS - Large Image
 
2038EINS - Large Image
 
2038EINS - Video
360 Images
 
 
2038EINS - 360 Image
Attachments
 
 
2038EINS - Specification Sheet
Other Links
 
 
2038EINS - Other
 
2038EINS - Other
 
2038EINS - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Orange/Gray
Dimensions and Weight
Overall Length
8.77" (22.3 cm)
Descriptions
Description
LONG NOSE SIDE CUTTER PLIERS, 8-IN SLIM INSULATED
Product Type
Long Nose Pliers Slim Side Cut, Ins
Long Description
Long Nose Side Cutter Pliers, 8-In Slim Insulated
Special Features
Flame Retardant and Impact Resistant Handle
extra long description
KLEIN 2038EINS Long Nose Pliers Sli
Additional Information
Point Diameter
0.125" (0.32 cm)
jaw thickness
0.5" (1.3 cm)
knife length
0.693" (1.8 cm)
Jaw Width
1.02" (2.6 cm)
Jaw Length
2.32" (5.9 cm)
Handle Length
4.67" (11.9 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
2038EINS
GTIN
00092644710476
UPC
092644710476
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1506
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2038EINS.
Jump To:

Similar Items

Similar items are close alternatives to 2038EINS, though they may not be 100% alike.

Klein Tools Insulated Long Nose Side-Cutting Pliers Are 1000V Rated For Safety O...
  • Our Part #: D2038INS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D203-8-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D2038INS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Long Nose Pliers, Insul, Cut, 6" L
  • MFR Part #: D203-6-INS
  • GTIN: 00092644710179
  • Manufacturer: Klein Tools
7" Long Nose Pliers Side Cutting
  • MFR Part #: D203-7-INS
  • GTIN: 00092644710254
  • Manufacturer: Klein Tools
8" Insulated HD Long Nose Pliers
  • MFR Part #: D203-8N-INS
  • GTIN: 00092644710339
  • Manufacturer: Klein Tools
Long Nose Pliers, Slim Side Cut, 6"
  • MFR Part #: 2036EINS
  • GTIN: 00092644710483
  • Manufacturer: Klein Tools
Long Nose Pliers, Slim Side Cut, 7"
  • MFR Part #: 2037EINS
  • GTIN: 00092644710490
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat