CL320 - Hvac Digital Clamp Meter, Ac Auto-Ranging 400 Amp

Klein Tools

  • $104.79 (Each)
  • $104.79 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CL320
Manufacturer
Klein Tools
Manufacturer's Part Number
CL320
Description
Hvac Digital Clamp Meter, Ac Auto-Ranging 400 Amp
Klein Tools CL320 Clamp Meter Is An Automatically Ranging True Root Mean Square (TRMS) Digital Clamp Meter That Measures Ac Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Tests Diodes Via Test-Leads, and Temperature Via A Thermocouple Probe. Features Include Auto Range to Improve Efficiency and Speed When Making Measurements Diode Test to Troubleshoot Malfunctioning Diodes Max/Min to Understand The Variability From Average Of An Electrical P
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644692864 / 00092644692864
Weight per unit
0.615 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.79 (Each)
Resources
Images
 
 
CL320 - Small Image
 
CL320 - Large Image
 
CL320 - Large Image
 
CL320 - Large Image
 
CL320 - Large Image
 
CL320 - Large Image
 
CL320 - Large Image
 
CL320 - Large Image
 
CL320 - Large Image
 
CL320 - Large Image
 
CL320 - Video
360 Images
 
 
CL320 - 360 Image
Attachments
 
 
CL320 - Specification Sheet
Other Links
 
 
CL320 - Other
 
CL320 - Other
 
CL320 - Other
 
CL320 - Other
 
CL320 - Other
 
CL320 - Other
Features
Material
ABS/Electronics
Dimensions and Weight
Overall Length
8.45" (21.5 cm)
Descriptions
extra long description
KLEIN CL320 HVAC Digital Clamp Mete
Features
Klein Tools CL320 Clamp Meter is an automatically ranging true root mean square (TRMS) digital clamp meter that measures AC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. Features include Auto Range to improve efficiency and speed when making measurements Diode Test to troubleshoot malfunctioning diodes Max/Min to understand the variability from average of an electrical p
Description
HVAC DIGITAL CLAMP METER, AC AUTO-RANGING 400 AMP
Product Type
Hvac Digital Clamp Meter
Long Description
Klein Tools CL320 Clamp Meter is an automatically ranging true root mean square (TRMS) digital clamp meter that measures AC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. Features include Auto Range to improve efficiency and speed when making measurements Diode Test to troubleshoot malfunctioning diodes Max/Min to understand the variability from average of an electrical p
Special Features
Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; NCVT; HVAC Applications
Additional Information
media
Yes
Temperature Range
-40° - 1832°F (-40° - 1000°C)
Overall Height
1.5" (3.8 cm)
Overall Width
3.5" (8.9 cm)
Capacitance
4000 µF
display
4000 Count Backlit LCD
ac voltage
600V
Voltage
600V AC/DC
functions
TRMS, AC Current, NCVT, AC/DC Voltage, Resistance, DC microamp, Frequency, Capacitance, Duty Cycle, Diode Test, Continuity, and Temperature
auto ranging
Yes
included
Digital Clamp Meter; Carrying Case; Instructions; Test Leads; Thermocouple; Batteries
auto-power off
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL320
GTIN
00092644692864
UPC
092644692864
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
HVAC TRMS Clamp
Packaging
Weight
11 oz (314 g)
Weight per each
0.615
Carton
1
Uses, Certifications, and Standards
standard
CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
Application
Measures AC current and NCVT via clamp and AC/DC voltage, resistance, frequency, DC microamp, capacitance, duty cycle, diode test, and continuity via test-leads, and temperature with thermocouple
You must have an account to view stock levels
These alternate items can be purchased instead of CL320.
Jump To:

Similar Items

Similar items are close alternatives to CL320, though they may not be 100% alike.

Klein Tools CL312 Electrical Tester Is An Automatically Ranging True Root Mean S...
  • Our Part #: CL312
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL312
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
CL312 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds