TC1R - 4" Incandescent Non-Ic Ra

Juno

  • $26.17 (Each)
  • $26.17 (Each)

  • $314.04 (Per 12)
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
TC1R
Manufacturer
Juno
Manufacturer's Part Number
TC1R
Description
4" Incandescent Non-Ic Ra
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 In Aperture Size, 1.57 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209017987 / 00661209017987
Weight per unit
1.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.17 (Each)
Standard Packaging
$314.04 (Per 12)
Resources
Other Links
 
 
TC1R - Other
 
TC1R - Other
 
TC1R - Other
 
TC1R - Other
Images
 
 
TC1R - Large Image
 
TC1R - Large Image
 
TC1R - Small Image
 
TC1R - Large Image
 
TC1R - Large Image
Attachments
 
 
TC1R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75 W
Number of Lamps
1
Lamp Type
Incandescent
Shape
Round
Material, Color, and Finish
Finish
Galvanized
Housing Material
Aluminum
fixture material
steel
Dimensions and Weight
Length
11.5
Width
4.75
Height
5.25
Descriptions
Description
4" INCANDESCENT NON-IC RA
Product Type
Incandescent Airtight Housing
Long Description
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 in Aperture Size, 1.57 lb
Features
The non-IC remodel housing is ideal for applications where the backside of the ceiling is not accessible. The housing is designed to be installed in non-insulated areas or where insulation is spaced 3 inches away from the housing.
Short Description
6" Incandescent Airtight Housing, 75W, 120V, Aluminum
extra long description
LITH TC1R 4IN Incandescent Remodel
Construction
Remodel
Additional Information
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;12 PK
Maximum Operating Temperature
25
dimensions
4.75 x 4.75 x 5.25
Warranty
5
Power Source
Hardwired
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
TC1R
sub brand
Juno(R)
GTIN
00661209017987
UPC
661209017987
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Housing
Trade Size
aperture size
4 in
Packaging
Weight
1.57 lb
Weight per each
1.57
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Recessed Residential;Damp Location
standard
CSA,UL
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC1R.
Jump To:

Similar Items

Similar items are close alternatives to TC1R, though they may not be 100% alike.

Socket, 120 V, 2.6 LB/Ea
  • Our Part #: ET400RATSB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ET400RATSB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ET400RATSB - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Recessed Incandescent Downlight Housing, Recessed Housing; Vertical Lamp Mountin...
  • Our Part #: H99RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: H99RT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
H99RT - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat