EN4SD483612GY - 48X36X12 N4 WM Enc

Hammond MFG.

  • $924.18 (Each)
  • $924.18 (Each)
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
EN4SD483612GY
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EN4SD483612GY
Description
48X36X12 N4 WM Enc
N4, 12 Eclipse Encl. - 48 X 36 X 12 - Steel/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980447438 / 00623980447438
Weight per unit
148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$924.18 (Each)
Resources
Images
 
 
EN4SD483612GY - Small Image
 
EN4SD483612GY - Large Image
 
EN4SD483612GY - Video
Attachments
 
 
EN4SD483612GY - Specification Sheet
Other Links
 
 
EN4SD483612GY - Other
 
EN4SD483612GY - Other
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
Gray
Dimensions and Weight
Size
48 in x 36 in x 12 in
Descriptions
Description
48X36X12 N4 WM ENC
Product Type
Eclipse N4 1 DR. Wallmount
Long Description
N4,12 Eclipse encl. - 48 x 36 x 12 - Steel/Gray
Special Features
Formed 14 or 16 gauge steel. Smooth, continuously welded seams ground smooth. Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options. Formed lip on enclosure to exclude flowing liquids and contaminants. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Collar studs provided fo
extra long description
HMND EN4SD483612GY ECLIPSE N4 1 DR.
Additional Information
media
Yes
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
EN4SD483612GY
GTIN
00623980447438
UPC
623980447438
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4,12 Eclipse encl.
Packaging
Weight per each
148
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, CE
nema rating
3R;4
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications. Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation. A wide range of sizes and practical accessories make this product line a complete package.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EN4SD483612GY.
Jump To:

Cross Referenced

These items are similar to EN4SD483612GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EN4SD483612GY Hammond Manufacturing 00623980447438
CSD483612 nVent-Thermal Management 00783510776404
N4124836123PTC Wiegmann 00786725869282
N412483612C Wiegmann 00786725859313

* All prices subject to change.

Begin Live Chat