SGFH20RD - Gfci HG ST Duplex 20A 125V RD

Eaton

  • $36.22 (Each)
  • $36.22 (Each)

  • $362.20 (Per 10)

  • $1,448.80 (Per 40)
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
SGFH20RD
Manufacturer
Eaton
Manufacturer's Part Number
SGFH20RD
Description
Gfci HG ST Duplex 20A 125V RD
Eaton Hospital Grade Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Red, Brass, Receptacle, Nylon, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742750 / 00032664742750
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.22 (Each)
Carton
$362.20 (Per 10)
Standard Packaging
$1,448.80 (Per 40)
Resources
Attachments
 
 
SGFH20RD - Specification Sheet
Images
 
 
SGFH20RD - Large Image
 
SGFH20RD - Large Image
 
SGFH20RD - Large Image
 
SGFH20RD - Small Image
 
SGFH20RD - Video
Other Links
 
 
SGFH20RD - Other
 
SGFH20RD - Other
 
SGFH20RD - Other
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
Gfci HG ST Duplex 20A 125V RD
Description
GFCI HG ST DUPLEX 20A 125V RD
extra long description
EWD SGFH20RD GFCI HG ST Duplex 20A
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description
Eaton hospital grade GFCI receptacle,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Red,Brass,Receptacle,Nylon,5-20R,Two-pole, three-wire, grounding
Special Features
Visual trip indicator light
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SGFH20RD
GTIN
00032664742750
UPC
032664742750
Taxonomies, Classifications, and Categories
Category Description
Industrial GFCI devices
Packaging
Weight per each
0.4
Carton
10
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SGFH20RD.
Jump To:

Similar Items

Similar items are close alternatives to SGFH20RD, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097HGRED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2097HGRED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($560.30) ·
2097HGRED - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$56.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat