2134V - Wallplate 1G Toggle Thermoset STD Iv

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $7.04 (Per 10)

  • $70.40 (Per 100)

  • $140.80 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2134V
Manufacturer
Eaton
Manufacturer's Part Number
2134V-BOX
Description
Wallplate 1G Toggle Thermoset STD Iv
Wall Plate, 1 Gang, 2.75 (W) X 4.50 (H) In;0.40 (W) X 0.93 (H) In (Cutout), 0.080 In Thickness, Screw Mount, Thermoset Material, Ivory, 0.06 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751820 / 00032664751820
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$7.04 (Per 10)
Standard Packaging
$140.80 (Per 200)
Resources
Images
 
 
2134V - Small Image
 
2134V - Large Image
 
2134V - Large Image
 
2134V - Large Image
 
2134V - Video
Specifications Sheets
 
 
2134V - Specification Sheet
Attachments
 
 
2134V - Specification Sheet
Other Links
 
 
2134V - Other
 
2134V - Other
Features
Number of Gangs
1
Material
Thermoset
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Wall Plate
Description
WALLPLATE 1G TOGGLE THERMOSET STD IV
Long Description
Wall Plate, 1 Gang, 2.75 (W) x 4.50 (H) in;0.40 (W) x 0.93 (H) in (Cutout), 0.080 in Thickness, Screw Mount, Thermoset Material, Ivory, 0.06 lb
Features
Standard Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Standard Size, Toggle Wallplates, Thermoset
Special Features
Standard Grade;Flush Fitting;Warp Resistant
extra long description
EWD 2134V Wallplate 1G Toggle Therm
Additional Information
dimensions
2.75 (W) x 4.50 (H) in;0.40 (W) x 0.93 (H) in (Cutout)
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
25 CT;200 PK
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2134V-BOX
GTIN
00032664751820
UPC
032664751820
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight
0.06 lb
Weight per each
0.05
Carton
10
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 2134V.
Jump To:

Similar Items

Similar items are close alternatives to 2134V, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP1I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP1I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($11.57) · 250 ($115.70)
TP1I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.46

Each

QTY:
Each
Add
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Sc...
  • Our Part #: PJ1V
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ1V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.50) · 250 ($135.00)
PJ1V - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.54

Each

QTY:
Each
Add
Plate Plastic 1-Gang Toggle Without Line
  • Our Part #: SP1I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP1-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($16.51) · 250 ($165.12)
SP1I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.66

Each

QTY:
Each
Add

* All prices subject to change.

false