2134AB0X - Wallplate 1G Toggle Thermoset STD Al

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $70.40 (Per 100)

  • $176.00 (Per 250)
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
2134AB0X
Manufacturer
Eaton
Manufacturer's Part Number
2134A
Description
Wallplate 1G Toggle Thermoset STD Al
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, Screw Mount, Thermoset Material, Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664543821 / 00032664543821
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$0.70 (Each)
Standard Packaging
$176.00 (Per 250)
Resources
Attachments
 
 
2134AB0X - Specification Sheet
Images
 
 
2134AB0X - Large Image
 
2134AB0X - Large Image
 
2134AB0X - Video
Other Links
 
 
2134AB0X - Other
Brochures
 
 
2134AB0X - Brochure
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
Almond
Descriptions
Description
WALLPLATE 1G TOGGLE THERMOSET STD AL
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, Screw Mount, Thermoset Material, Almond
Features
Standard Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Screw Mount, Wallplate, Almond
Special Features
Standard Package Box;Temperature Rating -40 to 65 °C;With Matching Mounting Screws
extra long description
EWD 2134A-BOX Wallplate 1G Toggle T
Additional Information
Mounting Type
Screw Mount
dimensions
2.75 (W) x 4.5 (H) in
for use with
Toggle Switch
package quantity
1 ct
Standards Met
UL Listed;cUL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2134A
GTIN
00032664543821
UPC
032664543821
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.06
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2134AB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2134AB0X.

Standard Size Toggle Switch Wallplate, Toggle, Thermoset, 1, Standard
  • Our Part #: 2134A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2134A
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($17.60) · 250 ($176.00) ·
2134A - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.70

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2134AB0X, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP1LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP1LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($11.57) · 250 ($115.70) ·
TP1LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat