2134A - Wallplate 1G Toggle Thermoset STD Al

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $17.60 (Per 25)

  • $70.40 (Per 100)

  • $176.00 (Per 250)
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
2134A
Manufacturer
Eaton
Manufacturer's Part Number
2134A
Description
Wallplate 1G Toggle Thermoset STD Al
Standard Size Toggle Switch Wallplate, Toggle, Thermoset, 1, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664543821 / 00032664543821
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$17.60 (Per 25)
Standard Packaging
$176.00 (Per 250)
Resources
Attachments
 
 
2134A - Specification Sheet
Images
 
 
2134A - Large Image
 
2134A - Video
Other Links
 
 
2134A - Other
Brochures
 
 
2134A - Brochure
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
Wallplate 1G Toggle Thermoset STD Al
extra long description
EWD 2134A-BOX Wallplate 1G Toggle T
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
WALLPLATE 1G TOGGLE THERMOSET STD AL
Long Description
Standard Size Toggle Switch Wallplate, Toggle, Thermoset, 1, Standard
Special Features
Thermoset, std size
Additional Information
dimensions
3.5000 IN X 5.0000 IN X 0.2500 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2134A
GTIN
00032664543821
UPC
032664543821
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.06
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2134A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2134A.

Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, Screw Mount, Thermoset Material, Almo...
  • Our Part #: 2134AB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2134A
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 250 ($176.00) ·
2134AB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.70

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2134A, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP1LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP1LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($11.57) · 250 ($115.70) ·
TP1LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat