BRP08E200RF - BR Pon Loadcntr 200A Conver W/ Mlo Installed 8 SPC

Eaton

  • $315.53 (Each)
  • $315.53 (Each)
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
BRP08E200RF
Manufacturer
Eaton
Manufacturer's Part Number
BRP08E200RF
Description
BR Pon Loadcntr 200A Conver W/ Mlo Installed 8 SPC
Eaton BR Convertible Loadcenter, Feed-Through Lug, Convertible Main, 200 A, X2, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, 16 Circuits, 8 Spaces, Three-Wire, Single-Phase, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059804 / 00786689059804
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$315.53 (Each)
Resources
Images
 
 
BRP08E200RF - Large Image
Brochures
 
 
BRP08E200RF - Brochure
Other Links
 
 
BRP08E200RF - Other
Attachments
 
 
BRP08E200RF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Width
14.3100
Height
5.7000
Depth
5.1900
Size
X2
Descriptions
Description
BR PON LOADCNTR 200A CONVER W/ MLO INSTALLED 8 SPC
Product Type
BR Pon LC, 200A, Conv W/Mlo Inst, 8 SPC, N3R
extra long description
ETN BRP08E200RF BR PON LC,200A,CONV
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR convertible loadcenter,Feed-through lug,Convertible main,200 A,X2,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,16 Circuits,8 Spaces,Three-wire,Single-phase,120/240 V
Special Features
Feed-through lug
Additional Information
dimensions
5.1900 IN X 14.3100 IN X 5.7000 IN
number of spaces
8
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP08E200RF
GTIN
00786689059804
UPC
786689059804
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRP08E200RF.
Jump To:

Similar Items

Similar items are close alternatives to BRP08E200RF, though they may not be 100% alike.

Eaton BR Main Lug Loadcenter, Feed-Through Lug, 200 A, B2R, Aluminum, Nema 3R, M...
  • Our Part #: BR816L200RF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR816L200RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR816L200RF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
BR Style 1-Inch Loadcenter, 8 Spaces, 16 Circuits, 200 A, 120/240 V Ac, Metallic...
  • Our Part #: BR816N200RF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR816N200RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR816N200RF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat