BR816L200RF - 1PH/BR Loadcenter 200A Mlo 8/16 Cir. Al Bus Nema 3

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR816L200RF
Manufacturer
Eaton
Manufacturer's Part Number
BR816L200RF
Description
1PH/BR Loadcenter 200A Mlo 8/16 Cir. Al Bus Nema 3
Eaton BR Main Lug Loadcenter, Feed-Through Lug, 200 A, B2R, Aluminum, Nema 3R, Metallic, 25 Kaic, BWH, Nema 3R, 16 Circuits, Twenty-Four Pole, 8 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #1 Awg-300 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676447256 / 00786676447256
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR816L200RF - Large Image
 
BR816L200RF - Large Image
 
BR816L200RF - Small Image
 
BR816L200RF - Large Image
 
BR816L200RF - Large Image
 
BR816L200RF - Large Image
 
BR816L200RF - Large Image
Attachments
 
 
BR816L200RF - Specification Sheet
Other Links
 
 
BR816L200RF - Other
 
BR816L200RF - Other
 
BR816L200RF - Other
 
BR816L200RF - Other
 
BR816L200RF - Other
 
BR816L200RF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Height
18.75
Depth
5.19
Size
B2r
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN BR816L200RF Eaton BR main lug l
Description
1PH/BR LOADCENTER 200A MLO 8/16 CIR. AL BUS NEMA 3
Product Type
Eaton BR Main Lug Loadcenter
Long Description
Eaton BR main lug loadcenter,Feed-through lug, 200 A,B2R,Aluminum, NEMA 3R,Metallic,25 kAIC,BWH,NEMA 3R,16 Circuits,Twenty-four pole,8 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#1 AWG-300 kcmil Cu/Al
Special Features
Feed-through lug
Additional Information
number of spaces
8
Manufacturer Information
Manufacturers Part Number
BR816L200RF
Brand
Eaton
GTIN
00786676447256
UPC
786676447256
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR816L200RF.
Jump To:

Similar Items

Similar items are close alternatives to BR816L200RF, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Feed-Through Lug, Convertible Main, 200 A, X2, ...
  • Our Part #: BRP08E200RF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP08E200RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($325.00) ·
BRP08E200RF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$325.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat