RLNL6109FSD2W1EW - 6" Led Downlt/Nightlt 27-5K Direct MNT Dim 2 Warm

Halo

  • $28.54 (Each)
  • $28.54 (Each)
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
RLNL6109FSD2W1EW
Manufacturer
Halo
Manufacturer's Part Number
RLNL6109FSD2W1EWHDM
Description
6" Led Downlt/Nightlt 27-5K Direct MNT Dim 2 Warm
6" Led Night Light, 100 Lumens (Nominal), 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le &Te Phase Cut 5% Dimming, Matte White, Canless Direct Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083265053 / 00080083265053
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.54 (Each)
Resources
Images
 
 
RLNL6109FSD2W1EW - Large Image
 
RLNL6109FSD2W1EW - Large Image
Attachments
 
 
RLNL6109FSD2W1EW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
amperage rating
0.1A
Voltage Rating
120V
Material, Color, and Finish
Style
(blank)
Descriptions
extra long description
CLS RLNL6109FSD2W1EWHDM 6" RL NIGHT
Product Type
6" RL Night Light, 1000LM, 5CCT, D2W, DM
Description
6" LED DOWNLT/NIGHTLT 27-5K DIRECT MNT DIM 2 WARM
Long Description
6" LED Night Light, 100 lumens (nominal), 90 CRI, selectable CCT with D2W option,120V 60Hz, LE &TE phase cut 5% dimming, Matte White, Canless Direct Mount
Special Features
Sizes 4" and 6" canless installation, no housing required
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
RLNL6109FSD2W1EWHDM
GTIN
00080083265053
UPC
080083265053
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL Nightlight
Packaging
Weight per each
1.64
Carton
1
Uses, Certifications, and Standards
Mounting
Direct Mount
standard
Energy Star;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RLNL6109FSD2W1EW.
Jump To:

Similar Items

Similar items are close alternatives to RLNL6109FSD2W1EW, though they may not be 100% alike.

6-Inch All-Purpose Retrofit Led Module, 90 Cri Minimum, 2000K Night Light and Wh...
  • Our Part #: RL6069NLWHDMR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RL6069NLWHDMR
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.91) ·
RL6069NLWHDMR - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat