RL6069NLWHDMR - *Delisted* 6" Led DWNLT/NGHTLT 27K/3K/35K/4K/5K DM

Halo

  • $30.91 (Each)
  • $30.91 (Each)
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
RL6069NLWHDMR
Manufacturer
Halo
Manufacturer's Part Number
RL6069NLWHDMR
Description
*Delisted* 6" Led DWNLT/NGHTLT 27K/3K/35K/4K/5K DM
6-Inch All-Purpose Retrofit Led Module, 90 Cri Minimum, 2000K Night Light and White Tuning, Selectable CCT 2700K-5000K, Matte White Baffle, Direct Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083183029 / 00080083183029
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.91 (Each)
Resources
Attachments
 
 
RL6069NLWHDMR - Specification Sheet
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Images
 
 
RL6069NLWHDMR - Small Image
 
RL6069NLWHDMR - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.1 (at 120V)
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
6" Halo Nightlite DM, 5CCT, 120V
Long Description
6-inch All-Purpose Retrofit LED module, 90 CRI minimum, 2000K Night Light and white tuning, selectable CCT 2700K-5000K, Matte white baffle, Direct Mount
Special Features
Sizes 4" and 6" canless installation, no housing required
extra long description
CLS RL6069NLWHDMR 6" HALO NIGHTLITE
Description
*DELISTED* 6" LED DWNLT/NGHTLT 27K/3K/35K/4K/5K DM
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL6069NLWHDMR
GTIN
00080083183029
UPC
080083183029
Taxonomies, Classifications, and Categories
Type
RL Nightlight
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.48
Carton
1
Uses, Certifications, and Standards
standard
AIR-TITE (TM) Certified ASTM E283;Energy Star;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IECC Compliant;LM79 and/or LM80 Tested;RoHS Compliant;Damp Locations Listed;Wet Locations Listed;UL/cULus Listed;Washington State Energy Code
Mounting
Direct Mount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RL6069NLWHDMR.
Jump To:

Similar Items

Similar items are close alternatives to RL6069NLWHDMR, though they may not be 100% alike.

6" Led Night Light, 100 Lumens (Nominal), 90 Cri, Selectable CCT With D2W Option...
  • Our Part #: RLNL6109FSD2W1EW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RLNL6109FSD2W1EWHDM
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.54) ·
RLNL6109FSD2W1EW - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat