UNF205 - 3/4" Female Union

Eaton

  • $39.42 (Each)
  • $39.42 (Each)

  • $394.20 (Per 10)
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
UNF205
Manufacturer
Eaton
Manufacturer's Part Number
UNF205
Description
3/4" Female Union
Union, 3/4 In Trade Size, Unf Model, Straight, Electro Galvanized With Chromate Treatment, Female Connection, 1-3/4 In Length, 1-13/16 In Diameter, 0.58 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274643908 / 00782274643908
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.42 (Each)
Carton
$394.20 (Per 10)
Resources
Tech Bulletins
 
 
UNF205 - Tech Bulletin
Attachments
 
 
UNF205 - Specification Sheet
Images
 
 
UNF205 - Large Image
 
UNF205 - Large Image
 
UNF205 - Small Image
 
UNF205 - Large Image
Specifications Sheets
 
 
UNF205 - Specification Sheet
Other Links
 
 
UNF205 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
connection
Threaded
Dimensions and Weight
Length
1-3/4 in
Diameter
1-13/16 in
Descriptions
Product Type
Union
Description
3/4" FEMALE UNION
Special Features
Strong and Durable Construction
Long Description
Union, 3/4 in Trade Size, UNF Model, Straight, Electro Galvanized with Chromate Treatment, Female Connection, 1-3/4 in Length, 1-13/16 in Diameter, 0.58 lb
Short Description
Union, 3/4 in, Electro Galvanized with Chromate Treatment, Female
extra long description
CRS-H UNF205 3/4 NPT FEMALE UNF UNI
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Additional Information
Color/Finish
Electro Galvanized with Chromate Treatment
Connection Type
Female
Enclosure Type
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
for use with
Rigid Conduit
Standards Met
UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified
package quantity
10 CT
Made in USA
yes
dimensions
1.9700 IN X 1.8800 IN X 1.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UNF205
Model
UNF
GTIN
00782274643908
UPC
782274643908
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.58 lb
Weight per each
0.58
Carton
10
Uses, Certifications, and Standards
Application
To Connect Conduit to Conduit or to Provide a Means for Future Modification of the Conduit System
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF205.
Jump To:

Similar Items

Similar items are close alternatives to UNF205, though they may not be 100% alike.

Union, 3/4 In Trade Size, Unf Model, Zinc Electro-Plated, Threaded Connection, 1...
  • Our Part #: UNF75NR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UNF75NR
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.30) · 50 ($1,286.50) ·
UNF75NR - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UNF205 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF75NR Appleton Electric 00781381234122
UNF205 Eaton Crouse-Hinds 00782274643908
UNF2 Killark 00783936010472
UNF-75S O-Z Gedney 00783126552027
UNF205 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat