UNF75NR - 3/4" Female Union

Appleton

  • $25.73 (Each)
  • $25.73 (Each)

  • $257.30 (Per 10)

  • $1,286.50 (Per 50)
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
UNF75NR
Manufacturer
Appleton
Manufacturer's Part Number
UNF75NR
Description
3/4" Female Union
Union, 3/4 In Trade Size, Unf Model, Zinc Electro-Plated, Threaded Connection, 1.47 In Length, 1.75 In Diameter, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381234122 / 00781381234122
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.73 (Each)
Carton
$257.30 (Per 10)
Standard Packaging
$1,286.50 (Per 50)
Resources
Specifications Sheets
 
 
UNF75NR - Specification Sheet
Images
 
 
UNF75NR - Large Image
 
UNF75NR - Small Image
 
UNF75NR - Large Image
Attachments
 
 
UNF75NR - Specification Sheet
Other Links
 
 
UNF75NR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Diameter
1.75 in
Descriptions
Product Type
Union
Description
3/4" FEMALE UNION
Long Description
Union, 3/4 in Trade Size, UNF Model, Zinc Electro-Plated, Threaded Connection, 1.47 in Length, 1.75 in Diameter, 0.4 lb
Features
Appleton(TM) Uny, Unf, and Unl Explosionproof and Dust-Ignitionproof Unions Are Used for Joining Conduit and Connecting Conduit To Enclosures. They Facilitate Modifications and Permit the Removal Of Enclosures Without Turning Or Removing Conduit. They Are Also Available As Expansion Unions, Which Compensate for the Expansion and Contraction Of Conduit.
Short Description
Union, 3/4 in, Zinc Electro-Plated, Male
Special Features
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing in Each Hub Protects Conductor Insulation
extra long description
APP UNF75NR 3/4 UNION CONNECTOR TYP
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Threaded
Enclosure Type
Class I, Groups A, B, C, D;Class II, Groups E, F, G and Class III
for use with
Connecting Conduit to Conduit
Standards Met
UL 886
package quantity
10 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNF75NR
Model
UNF
GTIN
00781381234122
UPC
781381234122
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
10
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF75NR.
Jump To:

Similar Items

Similar items are close alternatives to UNF75NR, though they may not be 100% alike.

Union, 3/4 In Trade Size, Unf Model, Straight, Electro Galvanized With Chromate ...
  • Our Part #: UNF205
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UNF205
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($394.20) ·
UNF205 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UNF75NR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF75NR Appleton Electric 00781381234122
UNF205 Eaton Crouse-Hinds 00782274643908
UNF2 Killark 00783936010472
UNF-75S O-Z Gedney 00783126552027
UNF205 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat