TP298 - 4X1-1/2D STL Oct BX W/CLMP

Eaton

  • $5.76 (Each)
  • $5.76 (Each)

  • $288.04 (Per 50)

  • $576.08 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
TP298
Manufacturer
Eaton
Manufacturer's Part Number
TP298
Description
4X1-1/2D STL Oct BX W/CLMP
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 56 LB/100
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189102987 / 00786189102987
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.76 (Each)
Carton
$288.04 (Per 50)
Resources
Images
 
 
TP298 - Small Image
 
TP298 - Large Image
Attachments
 
 
TP298 - Specification Sheet
Tech Bulletins
 
 
TP298 - Tech Bulletin
Features
Shape
Octagon
Material
Steel
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4 in
Width
4 in
Height
1-1/2 in
Descriptions
Description
4X1-1/2D STL OCT BX W/CLMP
Product Type
Octagon Box
Long Description
Octagon Box, Ivory, 15.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 56 lb/100
Short Description
4X1-1/2D STL Octagon Box W/CLMP, Ivory
Special Features
Fixture Rated;Made of Steel
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP298 4 OCT BOX 1 1/2 D FOR NM
Construction
Welded
Additional Information
Cable Entry Type
Knockout
for use with
Non-Metallic Cable
Knockout Size
1/2 in (Bottom);1/2 in (Side)
Number of Knockouts
7
Mounting Type
Screw Mount
Standards Met
UL Listed 514A, 514B, 514C
package quantity
50 PK
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Knockouts
true
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP298
GTIN
00786189102987
UPC
786189102987
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight
56 lb/100
Weight per each
0.56
Carton
50
Uses, Certifications, and Standards
Capacity
15.5 cu.in
Application
Non Metallic Cable
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP298.
Jump To:

Similar Items

Similar items are close alternatives to TP298, though they may not be 100% alike.

Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry...
  • Our Part #: 54151N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54151 N
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($304.61)
54151N - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.09

Each

QTY:
Each
Add
Octogon Box, Size: 4", 1-1/2" Deep, Material: Steel, Side Knockouts: 2@1/2", Bot...
  • Our Part #: 561L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 561L
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($622.82)
561L - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$12.46

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP298 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
561L Appleton Electric 00687855765201
FBS415 Arlington 00018997752048
TP298 Eaton Crouse-Hinds 00786189102987
54151-R Garvin Industries n/a
296-1 Raco 00050169029619
146 Raco 00050169001462
54151-N Thomas & Betts 00785991170559
4OWLC Thomas & Betts 00781720055142
54151N30 Thomas & Betts 00785991100280

* All prices subject to change.

false