CD52W - 52" White Contractor Motor

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CD52W
Manufacturer
Craftmade
Manufacturer's Part Number
CD52W
Description
52" White Contractor Motor
52" Ceiling Fan White
Slang Terms

Categories
Fans - Residential Fans
Classification
Ceiling Fans and Accessories
UNSPSC
40101604 - Fans
UPC/GTIN
647881035662 / 00647881035662
Weight per unit
14.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CD52W - Small Image
 
CD52W - Large Image
Attachments
 
 
CD52W - Specification Sheet
Material, Color, and Finish
Finish
white
Descriptions
extra long description
CEILING FAN TYPE; WHITE FINISH; 52 INCH BLADE LENGTH; 52 BLADE LENGTH IN INCH; 10 3/4 INCH MIN. HEIGHT; 12 3/4 INCH MAX. HEIGHT; 10 3/4 MIN. HEIGHT IN INCH; 12 3/4 MAX. HEIGHT IN INCH; 30 YEAR LIMITED LIFETIME WARRANTY; 3 SPEED(S); 5 BLADE(S); 12 DEG DEGREE OF TILT; LOW/MEDIUM/HIGH SPEED SETTINGS; CRAFTMADE[R] BRAND; SPEED 170/125/55 RPM; CHAIN PULL OPERATION; CD52 MODEL
Product Type
Contractor Design Ceiling Fan
Description
52" WHITE CONTRACTOR MOTOR
Long Description
CONTRACTOR DESIGN CEILING FAN, CEILING FAN; 12 3/4 INCH MAXIMUM HEIGHT; 10 3/4 INCH MINIMUM HEIGHT; NUMBER OF SPEEDS 3; LOW/MEDIUM/HIGH SPEED SETTINGS; 12 DEG DEGREE OF TILT; WHITE FINISH; 52 INCH BLADE LENGTH; NUMBER OF BLADES 5; CD52 MODEL
Commodity Description
PORTABLE & RESIDENTIAL FANS
Additional Information
SPEED 170/125/55 RPM; CHAIN PULL OPERATION
Additional Information
minimum height in inch
10 3/4
minimum height
10 3/4 INCH
Maximum Height in inch
12 3/4
Maximum Height
12 3/4 INCH
Degree of Tilt
12 DEG
Number of Speeds
3 IN
Warranty
30 YEAR LIMITED LIFETIME
Number of Blades
5 A
Blade Length
52 INCH
Blade Length in inch
52 lbs./100ft
settings
LOW/MEDIUM/HIGH SPEED
Manufacturer Information
Brand
CRAFTMADE INTERNATIONAL
Manufacturers Part Number
CD52W
Model
CD52
GTIN
00647881035662
UPC
647881035662
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
CEILING FAN
Packaging
Weight per each
14.99
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of CD52W.
Jump To:

Similar Items

Similar items are close alternatives to CD52W, though they may not be 100% alike.

Offering A Vast Array Of Finishes and Blades, The Pro Builder Series Makes It Ea...
  • Our Part #: C52W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: C52W
  • Manufacturer: Craftmade International I
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
C52W - Craftmade International I

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.