CHP32N200R - CH Pon Loadcntr 200A Convertible 32 Spaces N3R

Eaton

  • $342.31 (Each)
  • $342.31 (Each)
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
CHP32N200R
Manufacturer
Eaton
Manufacturer's Part Number
CHP32N200R
Description
CH Pon Loadcntr 200A Convertible 32 Spaces N3R
Eaton CH Plug-On Neutral Loadcenter, 200A, Convertible, 32 Spaces, Nema 3R
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059637 / 00786689059637
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$342.31 (Each)
Resources
Images
 
 
CHP32N200R - Large Image
 
CHP32N200R - Large Image
 
CHP32N200R - Large Image
 
CHP32N200R - Large Image
 
CHP32N200R - Large Image
 
CHP32N200R - Large Image
 
CHP32N200R - Video
Other Links
 
 
CHP32N200R - Other
 
CHP32N200R - Other
 
CHP32N200R - Other
 
CHP32N200R - Other
 
CHP32N200R - Other
 
CHP32N200R - Other
Brochures
 
 
CHP32N200R - Brochure
Attachments
 
 
CHP32N200R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
amperage rating
200
Dimensions and Weight
Depth
34.13
Width
14.31
Height
5.19
Size
X6
Descriptions
Description
CH PON LOADCNTR 200A CONVERTIBLE 32 SPACES N3R
Product Type
CH Pon LC, 200A, Conv, 32SP, N3R
extra long description
ETN CHP32N200R CH PON LC, 200A, CON
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH plug-on neutral loadcenter, 200A, convertible, 32 spaces, NEMA 3R
Special Features
Standard
Additional Information
media
Yes
number of spaces
32
dimensions
34.1300 IN X 14.3100 IN X 5.1900 IN
Manufacturer Information
Manufacturers Part Number
CHP32N200R
Brand
Eaton
GTIN
00786689059637
UPC
786689059637
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHP32N200R.
Jump To:

Similar Items

Similar items are close alternatives to CHP32N200R, though they may not be 100% alike.

CH 3/4-Inch Main Loadcenter, 32 Spaces, 32 Circuits, 200 A, 120/240 V, #2/0 Awg ...
  • Our Part #: CH32N200R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH32N200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($294.24) ·
CH32N200R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$294.24

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat