CH32N200R - 1PH/CH Loadcenter 200A Conv. 32 Cir. Cu Bus Nema 3

Eaton

  • $294.24 (Each)
  • $294.24 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH32N200R
Manufacturer
Eaton
Manufacturer's Part Number
CH32N200R
Description
1PH/CH Loadcenter 200A Conv. 32 Cir. Cu Bus Nema 3
CH 3/4-Inch Main Loadcenter, 32 Spaces, 32 Circuits, 200 A, 120/240 V, #2/0 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 34.13 In Overall Length, 14.31 In Overall Width, 5.19 In Overall Height, 40 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098531 / 00782113098531
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.24 (Each)
Resources
Images
 
 
CH32N200R - Large Image
 
CH32N200R - Small Image
 
CH32N200R - Large Image
Attachments
 
 
CH32N200R - Specification Sheet
Specifications Sheets
 
 
CH32N200R - Specification Sheet
Other Links
 
 
CH32N200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V
Wire Size
#2/0 AWG to 300 kcmil
Material
Metallic (Enclosure)
interrupt rating
10 kAIC
Phase
1
amperage rating
200
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
34.13 in
Width
14.31
Depth
34.13
Height
5
Size
J
Descriptions
Long Description
CH 3/4-inch Main Loadcenter, 32 Spaces, 32 Circuits, 200 A, 120/240 V, #2/0 AWG to 300 kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 34.13 in Overall Length, 14.31 in Overall Width, 5.19 in Overall Height, 40 lb
Features
Eaton’s CH 3/4-inch load centers enclose CH breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.
Short Description
CH 3/4-inch Main Loadcenter, 200 A, 120/240 V, 32C, NEMA 3R
Product Type
Ch 3/4-Inch Main Loadcenter
extra long description
ETN CH32N200R CH 3/4-inch loadcente
Description
1PH/CH LOADCENTER 200A CONV. 32 CIR. CU BUS NEMA 3
Special Features
Standard
Additional Information
Number of Circuits
32
Enclosure Type
Nema 3R
for use with
Type CH 3/4-inch (19.1 mm) Branch Circuit Breaker
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Overall Width
14.31 in
Overall Height
5.19 in
Circuit Breaker Compatibility
CH Circuit Breaker
number of spaces
32
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH32N200R
GTIN
00782113098531
UPC
782113098531
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Availability
Status
Inactive
Packaging
Weight
40 lb
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat