YA362LN - 600MCM 2H Lug

Burndy

  • $89.39 (Each)
  • $89.39 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
YA362LN
Manufacturer
Burndy
Manufacturer's Part Number
YA362LN
Description
600MCM 2H Lug
600 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 22 or 472 Die Index.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810521472 / 00781810521472
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.39 (Each)
Resources
Images
 
 
YA362LN - Small Image
 
YA362LN - Large Image
Attachments
 
 
YA362LN - Specification Sheet
Brochures
 
 
YA362LN - Brochure
Other Links
 
 
YA362LN - Other
 
YA362LN - Other
 
YA362LN - Other
 
YA362LN - Other
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Descriptions
Description
600MCM 2H LUG
Product Type
Terminal
extra long description
BUR YA362LN 600 CU 2-HOLE SHORT NEM
Long Description
600 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Green Color Code, 22 or 472 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1-3/4 IN, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Die Index: 22, Tongue Angle: Straight, Color Code: Green, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U36RT, U32ART Die, (2), Y46 Tool, U36RT, U32ART Die With PUADP-1 Adapter, (2), Conductor Type: Commercial Stranded Copper, Dieless Tools (number Of Crimps): Y644HS, Y81KFT, Y81KFTMBH, PA
Additional Information
Die Index
22
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA362LN
GTIN
00781810521472
UPC
781810521472
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of YA362LN.
Jump To:

Cross Referenced

These items are similar to YA362LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31168 3M Electrical Products 00054007119814
VHCL-600-12BN Anderson n/a
VHCL60012BN Anderson n/a
YA362LN Burndy 00781810521472
YA36L2NTCFX Burndy 781810021347
DPLS602N DOSSERT n/a
CPL600BN ESP n/a
GL600N Greaves 00784491320600
L 600 Greaves n/a
CHL600BN Hubbell Power Systems 96359299073
VHCS60012BN Hubbell Power Systems 96359338772
CCL60050 Ideal Industries n/a
CLND-600-12-134 ILSCO 00783669647143
CLWD-600-12-134 ILSCO 00783669647150
CRA-600L2 ILSCO n/a
CSWD-600-12-134 ILSCO 00783669647174
DC444L2 ILSCO n/a
MSB6008N MAC n/a
94394 Morris 00601986943949
52147 NAED n/a
GL600N NSi Industries 662381036582
L600N NSi Industries 00662381035189
LCC600-12-6 Panduit 00074983902767
LCD600-12-6 Panduit 00074983901081
BBLU-060D Penn-Union 00785037216647
BLU 060D Penn-Union 00785037234092
BLU060D PU n/a
CL6002N SOUTHPORT IND. n/a
54289 Thomas & Betts 786210542898
54289PF Thomas & Betts 786209884503
CTL6002-12 Thomas & Betts 783786131280
CTL600212 Thomas & Betts n/a
HL600N Thomas & Betts 00783786731879
54878BE Thomas & Betts 00786210898100
HDL 600 N Thomas & Betts n/a
L 600 N Thomas & Betts n/a
L600-N Thomas & Betts 00783786739356
LCN-600 Thomas & Betts 00783786032662
There were no add-on items found for YA362LN.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?