416I - 2" Ins Sqeeze Flexconn

Bridgeport

  • $68.10 (Each)
  • $68.10 (Each)

  • $136.21 (Per 2)

  • $681.04 (Per 10)

  • $6,810.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
416I
Manufacturer
Bridgeport
Manufacturer's Part Number
416I
Description
2" Ins Sqeeze Flexconn
Squeeze Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 2 In Length, 3-3/8 In Diameter, Insulated, 0.112 LB/Ea
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747104168 / 0781747104168 / 00781747104168
Weight per unit
0.112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.10 (Each)
Carton
$136.21 (Per 2)
Standard Packaging
$681.04 (Per 10)
Resources
Images
 
 
416I - Small Image
 
416I - Large Image
 
416I - Large Image
 
416I - Video
Attachments
 
 
416I - Specification Sheet
Other Links
 
 
416I - Other
 
416I - Other
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2 in
Diameter
3-3/8 in
Size
2
Descriptions
Product Type
Squeeze Connector
Long Description
Squeeze Connector, 2 in Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 2 in Length, 3-3/8 in Diameter, Insulated, 0.112 lb/EA
Features
Used to connect flexible metal conduit to box or enclosure.
Short Description
Squeeze Connector, Malleable Iron, 2 in, Straight, Insulated
Special Features
Insulator Rated 105 degree C
extra long description
BPT 416-I 2" SQUEEZE CONN. INS.
Description
2" INS SQEEZE FLEXCONN
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
Squeeze
Standards Met
RoHS Compliant 2002/95/EC;REACH Compliance;LEED USGBC;CSA Certified;cULus Listed;Federal Specification:A-A-50553;UL File:E9391;CSA:LR39354;NEMA Standard:FB-1;UL Standard;UL-514B
package quantity
50 CT;200 PK
media
Yes
angle
180 Deg
Connector Type
Squeeze, Insulated
Manufacturer Information
Manufacturers Part Number
416I
Brand
Bridgeport Fittings
GTIN
00781747104168
UPC
781747104168
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2 in
Packaging
Weight
0.112 lb/EA
Weight per each
0.112
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Used to Connect Flexible Metal Conduit to Box or Enclosure
Temperature Rating
105?°C
standard
CSA, cULus
You must have an account to view stock levels
These alternate items can be purchased instead of 416I.
Jump To:

Similar Items

Similar items are close alternatives to 416I, though they may not be 100% alike.

Squeeze Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electroplated,...
  • Our Part #: 410I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 410I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
410I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Connector, Squeeze, Malleable Iron, Insulated Throat, Trade Size 1/2 Inch
  • Our Part #: 407I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 407-I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($292.26) · 200 ($1,169.04)
407I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.85

Each

QTY:
Each
Add
Squeeze Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplate...
  • Our Part #: 408I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 408-I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($181.13) · 100 ($724.51)
408I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.25

Each

QTY:
Each
Add
Connector, Squeeze, Malleable Iron, Insulated Throat, Trade Size 1 1/4 Inch
  • Our Part #: 412I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 412-I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
412I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Mall...
  • Our Part #: 1713
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1713
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($60.55)
1713 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.28

Each

QTY:
Each
Add
3/8" Mall Squeeze Conn. Ins.
  • MFR Part #: 403-I
  • GTIN: 00781747104038
  • Manufacturer: Bridgeport
1 1/2" Squeeze Conn. Ins.
  • MFR Part #: 414-I
  • GTIN: 00781747104144
  • Manufacturer: Bridgeport
2 1/2" Squeeze Conn. Ins.
  • MFR Part #: 417-I
  • GTIN: 00781747104175
  • Manufacturer: Bridgeport
3" Ins. Squeeze Conn.
  • MFR Part #: 418-I
  • GTIN: 00781747104182
  • Manufacturer: Bridgeport
3 1/2" Squeeze Conn. Ins.
  • MFR Part #: 419-I
  • GTIN: 00781747104199
  • Manufacturer: Bridgeport
4" Squeeze Conn. Ins.
  • MFR Part #: 420-I
  • GTIN: 00781747104205
  • Manufacturer: Bridgeport
Cross Referenced

These items are similar to 416I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7486I Appleton Electric 00781381404174
416-I Bridgeport Fittings 00781747104168
1713 Eaton Crouse-Hinds 00784564117137
24-200T O-Z Gedney 00783126712520
3308 Raco 00050169033081
XC-906 Thomas & Betts Conduit n/a
259I Thomas & Betts n/a
3120 Thomas & Betts 00786210031200
XC876 Thomas & Betts 00785991910025
XC906 Thomas & Betts 00785991448535
AFCI200 AFC Cable Systems 00077680285331
SQZ-200I Garvin Industries 00785592004628
156Mi Topaz 00751338111516

* All prices subject to change.