1713 - 2" FMC Ins SQZ Flex Conn

Eaton

  • $27.86 (Each)
  • $27.86 (Each)

  • $55.72 (Per 2)

  • $2,785.88 (Per 100)
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
1713
Manufacturer
Eaton
Manufacturer's Part Number
1713
Description
2" FMC Ins SQZ Flex Conn
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117137 / 00784564117137
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.86 (Each)
Carton
$55.72 (Per 2)
Resources
Tech Bulletins
 
 
1713 - Tech Bulletin
Attachments
 
 
1713 - Specification Sheet
Images
 
 
1713 - Small Image
 
1713 - Large Image
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2 in
Descriptions
Product Type
2 FMC SQZ Conn Insulated
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
Description
2" FMC INS SQZ FLEX CONN
extra long description
MIDWEST 1713 2 FMC SQZ CONN INSULAT
Long Description
Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Insulated, Malleable iron, 2"
Special Features
Cable Opening Size 2-1/2 In, Weight 100 Lb per 100
Additional Information
dimensions
2.8130 IN X 2.6880 IN X 2.6880 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1713
GTIN
00784564117137
UPC
784564117137
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze type connector
Packaging
Weight per each
1.13
Carton
2
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1713.
Jump To:

Cross Referenced

These items are similar to 1713 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AFCI200 AFC Cable Systems 00077680285331
7486I Appleton Electric 00781381404174
L426 Arlington 00018997342607
416-I Bridgeport Fittings 00781747104168
1713 Eaton Crouse-Hinds 00784564117137
713DC Eaton Crouse-Hinds 00784564003386
SQZ-200I Garvin Industries 00785592004628
04220B Halex 00051411042202
SC-200 Neer 00687855202003
OF736 Orbit Industries 00835243050594
24-200T O-Z Gedney 00783126712520
228 Producto Electric Corp. 00785244122809
3308 Raco 00050169033081
2198 Raco 00050169021989
259I Thomas & Betts n/a
3120 Thomas & Betts 00786210031200
XC876 Thomas & Betts 00785991910025
XC906 Thomas & Betts 00785991448535
XC-276 Thomas & Betts 00785991447118
XC-906 Thomas & Betts Conduit n/a
156 Topaz 00751338110502
156Mi Topaz 00751338111516

* All prices subject to change.

Begin Live Chat