Add More Items
View All Quick Selects
Below you can add an image for 'Robroy/Ecn Korns' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Standard Radius Elbow, 1-1/4 In Trade Size, Galvanized, 90 ° Connection Orientation, 7.25 In Bend Radius, Threaded Connection, 148 LB/100
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1,074.07
Per 100
1 1/4X90 Emt Elbow
1 Right Angle Clamp
$554.79
Clamp, 1 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 48 LB/100
3/4X3 Galvanized Nipple
$236.84
1X4 Galvanized Nipple
$400.32
Coupling, 1-1/2 In Trade Size, Galvanized, Threaded Connection, 0.7235 In Length, 52 LB/100
$640.58
1 1/2IN Galvanized Couplings
Coupling, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 1.1375 In Length, 179 LB/100
$2,100.85
2 1/2IN Galvanized Couplings
Emt Standard Radius Elbow, 2 In Trade Size, Galvanized, 45 ° Connection Orientation, 9.5 In Bend Radius, External Threaded Connection, 243 LB/100
$1,834.88
Elbow, Standard Radius Type; Galvanized Finish; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 10 Per Carton Standard Package; 2 Inch Trade Size; 2 Trade Size In Inch; 2 Trade Size - Fractional; External Threaded End Type; 45 Deg Bend Angle
3/4X6 Galvanized Nipple
$375.30
1/2X2 Galvanized Nipple
$169.85
Conduit Nipple, 1-1/2 In Trade Size, Galvanized, Threaded Connection, 1-3/4 In Length, 28 LB/100
$428.72
1 1/2X1 3/4 Close Galvanized Nipple
20
Popularity
Default