Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
For Shallow Switches and Receptacles. Base Has Rectangular Ko. Ivory
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$595.71
Per 100
<P>Protects Wires From Abrasion. Bushing Slips Into Open End Of 500 Series Raceway.</P>
$36.95
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
$155.72
<P>For Shallow Type Switch and Duplex Receptacles. Base Has 1/2'' Trade Size Kos. Accepts Nema Single-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The ''V'' Color Prefix to ''VC'' or The ''WH'' Color Suffix to ''WHC'' to Denote The Canadian Versions.</P>
$9.81
Each
Converts to One Hole By Breaking Off At Score. Lanced Tab Holds Strap In Place While Fastening to Surface. White.
$0.67
Outlet Box, Non-Metallic Material, 0.36 LB/Ea
$12.72
<P>For Standard Shallow Switches and Receptacles Including Single-Gang Combination Devices. Base Has Two 1/2'' Trade Size Kos. Larger Gang Boxes Available By Special Order. Single-Gang: 4 5/8'' L X 2 7/8'' W (117MM X 73MM). Accepts Nema Single-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The ''V'' Color Prefix to ''VC'' or The ''WH'' Color Suffix to ''WHC'' to Denote The Canadian Versions.</P>
$8.04
.040” (1.0MM) Steel. Packed In Ten 10’ (3M) Lengths, 100’ (31M) Per Carton. Base Sections Have Predrilled 1/2” and 3/4” Trade Size Entrance Kos and 9/32” (7.1MM) Dia. Mounting Screw Kos On Approx. 9 3/8” (238MM) Centers. Ivory
$4.97
Outlet Box, Polycarbonate Material, Black, 1 Gang, 5-1/2 In Length, 4-1/8 In Width, 4-1/8 In Height, 0.25 LB/Ea
$28.99
9
Popularity
Default