Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Black, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$113.26
Per 100
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.17 LB
$9.06
Each
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.05137 LB
Nacogdoches Availability: Out Of Stock
$58.11
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.08282 LB
$133.11
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Light Almond, Impact Resistant, 0.1300 LB
$329.63
Weatherproof Gang Box, Bronze, 16.1 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Wall Mount, 4 In Diameter, 0.63 LB/Ea
$626.79
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, White, Impact Resistant, Corrosion Resistant, 0.2100 LB
$1,092.62
Smooth Wall Plate, Junior-Jumbo 1-Gang Duplex
$71.01
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Brown, 0.0500 LB
$44.15
9
Popularity
Default