Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Sectional Wall Plate Semi-Jumbo Blank Strap Mounted Center Section Ivory
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5.17
Each
P&S PS10PC 10 Otlt 1295J Surge/Coax
$77.78
1-Pole Pilot Lighted Switch, Back and Side-Wire, 20A 277V
$5,672.44
Per 100
4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
$3,081.74
1-Pole Toggle Switch, Back and Side-Wire, 30A 120/277V
$35.41
Non-Fusible Safety Switch With Auxiliary Contact, 30 Amps, 600 Vac. The First Non-Metallic Nema 4X Non-Fusible Safety Switch Line Ul Listed As Suitable As Motor Disconnect Per Nec Article 430.109(A)(6). Pass and Seymour Non-Fusible Safety Switches Feature Extra-Tough Components, Including An Impact-Resistant Valox Nema 4X Enclosure. and An Innovative Design That Delivers Safe, Sure Operation Under The Worst Conditions.
Nacogdoches Availability: In Stock
$246.15
400A 600V, Cable Size 2/0 - 4/0, Female Cam-Type Plug, Yellow
$45.20
Straight Blade Connector 2-Pole 3-Wire 20A 125V Hospital Grade
$35.06
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Ivory, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
$15.98
9
Popularity
Default