Add More Items
View All Quick Selects
Below you can add an image for 'photocontrol' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
OBS61834 WALPAKC5B, Cutoff, 60W, 120 277V, 0 10V Dim, 80+Cri, CCT Selectable, W/Photocontrol, Bronze Painted, Medium Housing, 3000K Required For Dark Sky Compliance
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$177.61
Each
OBS61835 WALPAKC5B, Cutoff, 80W, 120 277V, 0 10V Dim, 80+Cri, CCT Selectable, W/Photocontrol, Bronze Painted, Medium Housing, 3000K Required For Dark Sky Compliance
$173.09
The Tork ZB124WP Wall Plate Button-Style Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Plate, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Sign
$34.89
Photo Cell, 2.15 In Height, Polypropylene Housing Material, +158 °F Maximum Operating Temperature, -40 °F Minimum Operating Temperature, Built-In Time Delay Prevents False Cycling Caused By Lightning Flashes or Stray Headlights;Utility Grade Photocontrols Special Features, Culus Certified Standards Met, Contact Position At Night Normally Closed;Single-Pole;Single-Throw Switch Type, 120 V Voltage Rating, 1 Yr Warranty, 1800 W Wattage, 2 LB/Ea Weight
$12.06
The Tork ZS124 Stem Mount Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signage.
$29.31
Twin Led Flood, 1000LM, 5000K, Photocontrol, Bronze
Total Availability: Out of Stock
$61.32
Small Single Led Flood, Selectable CCT, Photocontrol, Bronze
$94.39
NRG® Perimeter, Wallpack, Wall (Surface), Led, Number Of Leds: 56, 3000 K and 5000 K, 80 Cri, Lamp Included: Yes, Polycarbonate, Button Photocontrol, 100 Ma, 16.6 W, 120-277 Vac, Dark Bronze Matte Textured.
$115.38
20
Popularity
Default