Add More Items
View All Quick Selects
Below you can add an image for 'lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led Natural Truwave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 5000K, 15000 Life, Medium Base, Frosted Finish
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$4.41
Each
Key KT-LED12PSHID-E26-850-D /G4 Led
$42.20
15 Watt - PAR38 Led Lamp - RGB and Tunable White - Starfish Iot - 120 Volts - 1200 Lumens
$15.95
Satco S9454 15PAR38/Led/60'/5000K/1
$10.23
Satco S29597 9.5A19/Led/50K/ND/120V
$5.87
Key KT-LED45PSHID-E26-850-D /G4 Led
$65.98
Led Hid Replacement Lamp, 110W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive (Gen 3) Smart Port Enabled
Nacogdoches Availability: In Stock
$179.85
Led A-Shape Lamp, 5000 K, 15 W, Non Dimmable
$16.23
13W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 5000K, 80+Cri, 120-277V Input
$14.99
Key KT-LED45PSHID-EX39-850-D /G4 Le
OBS41430 54W Lumen Selectable Corn Cob Lamp, 5000K, >80 Cri, Mogul Base, 120 277V, DLC 5.1 Compliant
$75.26
Key KT-LED36PSHID-E26-850-D /G4 Led
$55.69
25.5W Led T5HO Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4, 5000K, Smartdrive
$15.17
Satco S39392 36W/Led/Hid/5000K/100-
$43.15
No longer available or discontinued by the manufacturer.
Led Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens) Material, Bronze, 17 In Length, 10 In Width, 9 In Height, 100000 H Average Life, 5 Yr Warranty, 16.8 LB
$339.02
Led Hid Replacement Lamp, 27W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
$65.07
Led Hid Replacement Lamp, 100W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 2) Smartport Enabled
$147.31
Led Hid Replacement Lamp, 36W, E26 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
$55.08
Led Hid Replacement Lamp, 45W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
20
Popularity
Default