Add More Items
View All Quick Selects
Below you can add an image for 'elbow' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Standard Radius Elbow, 1 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 5.75 In Bend Radius, External Threaded Connection, 189 LB/100
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1,627.72
Per 100
1X90 Galvanized Elbows
90° Elbow, 3 In Trade Size, 56.5 In Length, 3.5 In Outside Diameter, 3.008 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.216 In Wall Thickness, 8.53 LB/Ea
$49.90
Each
45° Elbow, 2 In Trade Size, 7.5 In Length, 9.5 In Bend Radius, 45 ° Bend Angle, Gray, 0.8330 LB/Ea
$755.65
4 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow
$4,114.97
90° Elbow, 2-1/2 In Trade Size, 56.5 In Length, 2.875 In Outside Diameter, 2.414 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.203 In Wall Thickness, 5.88 LB/Ea
$93.22
Pull Elbow, 1/2 In Trade Size, Angle, 1/2 In Connection Size, 1-5/16 In Length, 0.1990 LB/Ea
$1,040.19
90° Elbow, 3 In Trade Size, 20.375 In Length, 3.5 In Outside Diameter, 3.008 In Inside, 13 In Bend Radius, 90 ° Bend Angle, Gray, 3.8 LB/Ea
$2,398.30
1 Inch SCH 40 STD 45 Deg Elbow
$285.47
3/4 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow
$179.37
4IN UL40 Special Radius Elbow 90DEG X 36IN Radius
$85.26
90° Elbow, 4 In Trade Size, 25.125 In Length, 3.961 In Inside, 16 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 6.6 LB/Ea
Emt Standard Radius Elbow, 1-1/4 In Trade Size, Galvanized, 90 ° Connection Orientation, 7.25 In Bend Radius, Threaded Connection, 148 LB/100
$1,074.07
1 1/4X90 Emt Elbow
Emt Standard Radius Elbow, 1-1/2 In Trade Size, Galvanized, 90 ° Connection Orientation, 8.25 In Bend Radius, Threaded Connection, 198 LB/100
$1,251.34
1 1/2X90 Emt Elbow
Emt Standard Radius Elbow, 3 In Trade Size, Galvanized, 90 ° Connection Orientation, 13 In Bend Radius, Threaded Connection, 720 LB/100
$6,677.20
3X90 Emt Elbow
3 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow
$2,347.56
Standard Radius Elbow, 1-1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 8.25 In Bend Radius, External Threaded Connection, 416 LB/100
$2,767.15
20
Popularity
Default