Add More Items
View All Quick Selects
Below you can add an image for 'connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lug Kit, 225 A, 4.375 In Overall Height, 8 In Overall Width, 1.25 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$81.82
Each
Lug Kit, 400 A, 4.5 In Overall Height, 10.25 In Overall Width, 5.45 LB
$92.43
Threadless Coupling, 1 In Trade Size, CPR Model, Straight, 59 LB/100
$2,574.68
Per 100
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 In Hub Size, 0.51 LB/Ea
$2,283.62
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2-1/2 In Hub Size, 1.86 LB/Ea
$6,872.82
Multi-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 6 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 5.52 In Overall Length, 600 V, 0.7 LB/Ea
$89.06
90° Elbow, 4 In Trade Size, 56.5 In Length, 3.961 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 12.52 LB/Ea
$85.26
Rated Watertight For 1, 500 Psi High-Pressure Hosedown, Pass and Seymour Plugs and Connectors Feature Multiple Seals to Ensure Protection Against The Environment. Constructed Of A Sturdy Rubber Body, Which Makes Them Impact- and Chemical-Resistant, They Have Nickel-Plated Blades and Contacts For Superior Corrosion Resistance.
Nacogdoches Availability: Out Of Stock
$30.22
Liquid Tight Straight Connector, 1 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 17/8 In Length, 15/16 In Diameter, Non-Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
$1,633.71
Squeeze Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, 2-9/16 In Length, 3-7/8 In Diameter, 1.4799 LB/Ea
$4,278.88
Copper Connector, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, 1-61/64 In Overall Length, Screw Terminal, 600 V Ac, 0.16 LB/Ea
$1,761.26
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Receptacle, 1.61 In Length, 1.28 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
$5,310.88
1X1 1/2 Close Galvanized Nipple
$275.17
Copper Connector, #8 Awg (Solid) Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, 1-1/2 In Overall Length, Screw Terminal, 600 V Ac, 0.08 LB/Ea
$506.23
Adapter, 3 In Trade Size, 4 In Inside, 3.063 In Length, Gray, 0.4900 LB/Ea
$553.32
3 In. Schedule 40 Female Adapter
Liquid Tight Straight Connector, 1 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.438 In Length, 0.813 In Diameter, Non-Insulated, Threaded Connection, 39.7 LB/100
$1,042.97
Turnlock Connector, 50 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, 2.26 In Diameter, 3.90 In Length, Corrosion Resistant, 0.73 LB
$13,129.69
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2-1/4 In Overall Length, Screw Terminal, 0.15 LB/Ea
$884.16
20
Popularity
Default