Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 1 1/2 X 3/4, Dimensions: Diameter .85 Inches, Height 1.88 Inches
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,649.41
Per 100
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 1 1/2 X 1/2, Dimensions: Diameter .82 Inches, Height 1.87 Inches
Features:1.62IN Dia X 0.71IN Length, For Rigid Conduit and Imc, Standard:Ul 514B, Nema FB-1, Size:1.25 X 0.5IN, Material:Steel, Finish:Zinc Plated
$1,357.50
1-1/2 X 3/4 SS316 Face Bushing
$75.24
Per Foot
2 X 1-1/2 SS316 Face Bushing
$76.72
Reducing Bushing, Size: 1-1/2 X 1 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
$1,102.04
Reducing Bushing, Size: 1-1/4 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
$6.71
Each
Bushing, Insulated, Grounding, Malleable Iron, Size 2 Inch, 14-1/0 Lug
$1,843.11
Features:1.62IN Dia X 0.82IN Length, For Rigid Conduit and Imc, Standard:Ul 514B, Nema FB-1, Size:1.25 X 0.75IN, Material:Steel, Finish:Zinc Plated
2-1/2" 2 1/2 X 2 Reducing Washer Steel Usa
$234.00
2-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$2,084.52
Bushing, Insulated, Grounding, Malleable Iron, Size 3 Inch, 14-1/0 Lug
$4,049.61
3/4 to 1/2 In SS Reducing Bushing
$2,217.00
Eaton Crouse-Hinds Series Rea Adapter, Rigid/Imc, End 1: 3/4" NPT, End 2: 1" NPT, Gender End 1: Male, Gender End 2: Female, Steel
$18.97
1-1/4" 1 1/4 X 3/4 Reducing Washer Steel Usa
$60.00
Hanger, Conduit, Steel, Bolt & Nut, Trade Size 3
$163.28
3" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$2,840.10
2-1/2" 2 1/2 X 2 Reducing Bushings Steel Usa (NPS)
$2,832.00
1-1/4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
$885.96
2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2 Gauge.
$1,354.94
20
Popularity
Default