RDL4BF41K - 4" 10W Led Retro 41K 720LM

Westgate

  • $13.96 (Each)
  • $13.96 (Each)
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
RDL4BF41K
Manufacturer
Westgate
Manufacturer's Part Number
RDL4-BF-41K
Description
4" 10W Led Retro 41K 720LM
Die-Cast Aluminum With White Powder Coat Finish Gasket Close Cell Neoprene Foam Gasket Lens 0.125&#34, White Translucent Acrylic Isolated Driver For Improved Thermal Management Cri 90 Working Voltage 120V Ac Dimmable Led Epistar Chip (Cob) and Driver 35, 000-Hour Design Life Power Factor 90% + Suitable For Damp Locations When Gasket Is Used Maximum Ambient Temperature 104&#176, F 5-Year Warranty Ul-Listed Energy Star-Rated
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
845060045789 / 00845060045789
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.96 (Each)
Resources
Images
 
 
RDL4BF41K - Large Image
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
WHITE GLOSS
Style
Transitional
Descriptions
Description
4" 10W LED RETRO 41K 720LM
Product Type
LED Downlight
Long Description
Die-cast aluminum with white powder coat finish Gasket close cell Neoprene foam gasket Lens 0.125&#34, white translucent acrylic Isolated driver for improved thermal management CRI 90 Working voltage 120V AC Dimmable LED EPISTAR chip (COB) and driver 35,000-hour design life Power factor 90% + Suitable for damp locations when gasket is used Maximum Ambient Temperature 104&#176,F 5-year warranty UL-listed Energy Star-rated
Additional Information
Voltage
120.00 LBS
bulb type
LED
Category
Recessed
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
RDL4-BF-41K
GTIN
00845060045789
UPC
845060045789
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Decorative 3In Trims
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.62