LP2X460W50KD - 60W 2X4 Led FLT PNL 50K

Westgate

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LP2X460W50KD
Manufacturer
Westgate
Manufacturer's Part Number
LP2X460W50KD
Description
60W 2X4 Led FLT PNL 50K
Led Panel Light, Conference Room;Education Facility;Hotel;Office;Parking Garages;Restaurants;Retail Outlet;Storage Room Application, 50000 H Average Life, 6600 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 1500 Ma Current Rating, 23.75 In Height, Led Lamp Type, 47.75 In Length, 384 - Lamps, Earthquake Hooks Preinstalls;No Flickering, No Humming, No RF Interference;No Infrared Rays, No Ultraviolet Radiation, No Thermal Effect;Soft and Wide Light Emitting Special Features, FC C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
845060037616 / 00845060037616
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LP2X460W50KD - Small Image
 
LP2X460W50KD - Large Image
 
LP2X460W50KD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
384
Voltage Rating
100 to 277 V ac
Current Rating
1500 mA
Lamp Type
LED
Material, Color, and Finish
color temperature
5000 k
Color Rendering Index
>80
Style
Transitional
Finish
WHITE GLOSS
Dimensions and Weight
Length
47.75 in
Width
1.71 in
Height
23.75 in
Descriptions
Product Type
LED Panel Light
Long Description
LED Panel Light, Conference Room;Education Facility;Hotel;Office;Parking Garages;Restaurants;Retail Outlet;Storage Room Application, 50000 h Average Life, 6600 lm Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 1500 mA Current Rating, 23.75 in Height, LED Lamp Type, 47.75 in Length, 384 - Lamps, Earthquake Hooks Preinstalls;No Flickering, No Humming, No RF Interference;No Infrared Rays, No Ultraviolet Radiation, No Thermal Effect;Soft and Wide Light Emitting Special Features, FC C
Short Description
LED Panel Light, 100 to 277 V ac, 60 W, 1 CT
Special Features
Soft and Wide Light Emitting;No Infrared Rays, No Ultraviolet Radiation, No Thermal Effect;No Flickering, No Humming, No RF Interference;Earthquake Hooks Preinstalls
Description
60W 2X4 LED FLT PNL 50K
Additional Information
Total Wattage
60 W
Brightness (Lumens)
6600 lm
average life
50000 h
Standards Met
FC Certified;UL Listed
Warranty
5 yr
package quantity
1 ct
Voltage
120.00 LBS
Safety Rating
FC,DLC,UL
Category
Utility
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
LP2X460W50KD
GTIN
00845060037616
UPC
845060037616
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
CEILING
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Hotel;Office;Retail Outlet;Restaurants;Parking Garages;Storage Room;Conference Room;Education Facility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LP2X460W50KD.
Jump To:

Similar Items

Similar items are close alternatives to LP2X460W50KD, though they may not be 100% alike.

2X4 Led Recessed Flat Panel, 6400 Lumen, 5000K, 80 Cri, 0-10V Continuous Dimming...
  • Our Part #: 24FP6450C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24FP6450C
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($85.62) ·
24FP6450C - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$85.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat