LF4150CWSF - 150W Led Flood 50K SLPFTR 17000LM

Westgate

  • $245.62 (Each)
  • $245.62 (Each)
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
LF4150CWSF
Manufacturer
Westgate
Manufacturer's Part Number
LF4-150CW-SF
Description
150W Led Flood 50K SLPFTR 17000LM
Housing Die-Cast Aluminum Housing With Powder Coat Finish (Dark Bronze) Voltage 120~277V, 60HZ Ac 0~10V Dimming (Except 80W) Tir Optic Lens Type Ii Cord Type 13XAMPRESHX34, #18 Awg Standard Wires Power Factor .9~.97 Operating Temp-40XAMPRESHX176, F to 104XAMPRESHX176, F Up to 100 Lumens Per Watt Cri 82~84 70, 000 Hour Rated Life, 7-Year Warranty Suitable For Wet Locations, Ip65
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060004663 / 00845060004663
Weight per unit
31.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.62 (Each)
Resources
Images
 
 
LF4150CWSF - Large Image
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
Bronze/Dark
Style
Transitional
Descriptions
Product Type
Led Flood Light
Description
150W LED FLOOD 50K SLPFTR 17000LM
Long Description
Housing Die-cast aluminum housing with powder coat finish (Dark Bronze) Voltage 120~277V, 60Hz AC 0~10V dimming (except 80W) TIR Optic Lens TYPE II Cord Type 13xAMPRESHx34, #18 AWG Standard Wires Power Factor .9~.97 Operating Temp-40xAMPRESHx176,F to 104xAMPRESHx176,F Up to 100 lumens per watt CRI 82~84 70,000 hour rated life, 7-year warranty Suitable for Wet Locations, IP65
Additional Information
Category
Landscape Ltg.
bulb type
LED
Safety Rating
UL,DLC
Voltage
120.00 LBS
Manufacturer Information
Brand
Westgate
Manufacturers Part Number
LF4-150CW-SF
GTIN
00845060004663
UPC
845060004663
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
31.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LF4150CWSF.
Jump To:

Similar Items

Similar items are close alternatives to LF4150CWSF, though they may not be 100% alike.

50-150W Led Flood Lumen and CCT Select
  • Our Part #: LF4PR050150WMCTP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LF4PRO-50-150W-MCTP
  • Manufacturer: Westgate MFG, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($325.90) ·
LF4PR050150WMCTP - Westgate MFG, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$325.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat