V718 - STL Ext. Elbow 700 Iv

Wiremold

  • $3.49 (Each)
  • $3.49 (Each)

  • $349.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
V718
Manufacturer
Wiremold
Manufacturer's Part Number
V718
Description
STL Ext. Elbow 700 Iv
<P>Outside Right Angle Turns.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070255 / 0786776070255 / 00786776070255
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.49 (Each)
Carton
$3.49 (Each)
Resources
Images
 
 
V718 - Large Image
 
V718 - Small Image
Brochures
 
 
V718 - Brochure
Other Links
 
 
V718 - Other
 
V718 - Other
 
V718 - Other
 
V718 - Other
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Ext. Elbow 700 Ivory
extra long description
WM V718 STL EXT. ELBOW 700 IVORY
Description
STL EXT. ELBOW 700 IV
Short Description
700 Outside Elbow Fitting
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Long Description
<p>Outside right angle turns.</p>
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V718
GTIN
00786776070255
UPC
786776070255
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
You must have an account to view stock levels
These alternate items can be purchased instead of V718.
Jump To:

Cross Referenced

These items are similar to V718 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL718IV Hubbell Wiring Device-Kellems 00783585218564
V718 Legrand Wiremold 00786776070255

* All prices subject to change.