V5739A - 5700 RND Ext Open Base 6.38" Dia I

Wiremold

  • $21.77 (Each)
  • $21.77 (Each)

  • $108.83 (Per 5)

  • $2,176.65 (Per 100)
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
V5739A
Manufacturer
Wiremold
Manufacturer's Part Number
V5739A
Description
5700 RND Ext Open Base 6.38" Dia I
Mounts Onto 3 1/4" or 4" (83MM or 102MM) Conduit Boxex, or Other Recessed Outlets. Cover Accepts Devices With Mounting Screw Centers Of 2 3/4", 3 1/2", or 4 1/16" (70MM, 89MM, or 103MM). Can Be Used With 5736 Blank Cover As A Pull or Junction Box. Outside Diameter 6 3/8" (162MM).
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070453 / 00786776070453
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.77 (Each)
Carton
$21.77 (Each)
Standard Packaging
$108.83 (Per 5)
Resources
Images
 
 
V5739A - Large Image
 
V5739A - Small Image
Other Links
 
 
V5739A - Other
 
V5739A - Other
 
V5739A - Other
Brochures
 
 
V5739A - Brochure
Attachments
 
 
V5739A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
extra long description
WM V5739A 5700 RND EXT OPEN BASE 6.
Product Type
5700 RND Ext Open Base 6.38IN Dia I
Description
5700 RND EXT OPEN BASE 6.38" DIA I
Long Description
Mounts onto 3 1/4" or 4" (83mm or 102mm) conduit boxex, or other recessed outlets. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", or 4 1/16" (70mm, 89mm, or 103mm). Can be used with 5736 Blank Cover as a pull or junction box. Outside diameter 6 3/8" (162mm).
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5739A
GTIN
00786776070453
UPC
786776070453
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.86
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V5739A.
Jump To:

Cross Referenced

These items are similar to V5739A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL5739AIV Hubbell Wiring Device-Kellems 00783585216997
V5739A Legrand Wiremold 00786776070453

* All prices subject to change.

Begin Live Chat