V4047BM - 2G Duplex and 2A Mini Adapt Iv

Wiremold

  • $15.44 (Each)
  • $15.44 (Each)

  • $154.40 (Per 10)
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
V4047BM
Manufacturer
Wiremold
Manufacturer's Part Number
V4047BM
Description
2G Duplex and 2A Mini Adapt Iv
Accepts 15A and 20A Duplex Receptacles and 106 Style Frames. Includes Mini Adapter That Will Accept Activate Series Inserts and Wiremold Open System Communication Modules. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "CV" or The "G" Color Prefix to "CG" to Denote The Canadian Versions. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776040968 / 00786776040968
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.44 (Each)
Standard Packaging
$154.40 (Per 10)
Resources
Images
 
 
V4047BM - Small Image
 
V4047BM - Large Image
Other Links
 
 
V4047BM - Other
 
V4047BM - Other
 
V4047BM - Other
Brochures
 
 
V4047BM - Brochure
Attachments
 
 
V4047BM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Description
2G DUPLEX AND 2A MINI ADAPT IV
Product Type
2-Gang Duplex and 2A Mini Adapt Iv
extra long description
WM V4047BM 2-GANG DUPLEX AND 2A MIN
Long Description
Accepts 15A and 20A duplex receptacles and 106 style frames. Includes mini adapter that will accept Activate Series inserts and Wiremold Open System communication modules. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Ivory
Special Features
Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V4047BM
GTIN
00786776040968
UPC
786776040968
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, ROHS, NAFTA, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V4047BM.
Jump To:

Cross Referenced

These items are similar to V4047BM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4747BSIV Hubbell Wiring Device-Kellems 00783585216218
HBL6747BBSIV Hubbell Wiring Device-Kellems 00783585218069
V4047BM Legrand Wiremold 00786776040968
V4047BS Legrand Wiremold 00786776040975

* All prices subject to change.

Begin Live Chat