G4011 - STL Flat 90 D. Elbow 4000 Gray

Wiremold

  • $37.22 (Each)
  • $37.22 (Each)

  • $186.11 (Per 5)

  • $3,722.24 (Per 100)
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
G4011
Manufacturer
Wiremold
Manufacturer's Part Number
G4011
Description
STL Flat 90 D. Elbow 4000 Gray
<P>4000 Series Right Angle Turns On The Same Surface.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776088854 / 0786776088854 / 00786776088854
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.22 (Each)
Carton
$37.22 (Each)
Standard Packaging
$186.11 (Per 5)
Resources
Other Links
 
 
G4011 - Other
 
G4011 - Other
 
G4011 - Other
 
G4011 - Other
Images
 
 
G4011 - Small Image
 
G4011 - Large Image
Brochures
 
 
G4011 - Brochure
Attachments
 
 
G4011 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
STL FLAT 90 D. ELBOW 4000 GRAY
Long Description
<p>4000 Series Right angle turns on the same surface.</p>
Special Features
Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface.
extra long description
WM G4011 STL FLAT 90 D. ELBOW 4000
Product Type
STL Flat 90 D. Elbow 4000 Gray
Short Description
4000 Flat Elbow Fitting
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
G4011
Brand
WIREMOLD
GTIN
00786776088854
UPC
786776088854
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
1.4
Carton
1
Package
5
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat