G3010AE - 3000 Ent End Fit 2 Ko 3 Sides Gy

Wiremold

  • $13.59 (Each)
  • $13.59 (Each)

  • $271.71 (Per 20)

  • $1,358.57 (Per 100)
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
G3010AE
Manufacturer
Wiremold
Manufacturer's Part Number
G3010AE
Description
3000 Ent End Fit 2 Ko 3 Sides Gy
<P>Connects 3000 Series Raceway With 1/2'' Trade Size Conduit and Armored Cable Connectors. 1/2'' Trade Size Kos On End and Each Side Of Fitting. Can Be Connected to Conduit Boxes By Using 1/2'' Chase Nipple.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776089141 / 0786776089141 / 00786776089141
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.59 (Each)
Carton
$13.59 (Each)
Standard Packaging
$271.71 (Per 20)
Resources
Images
 
 
G3010AE - Small Image
 
G3010AE - Large Image
Brochures
 
 
G3010AE - Brochure
Other Links
 
 
G3010AE - Other
 
G3010AE - Other
 
G3010AE - Other
Attachments
 
 
G3010AE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
extra long description
WM G3010AE 3000 ENT END FIT 2 KO 3
Product Type
3000 Ent End Fit 2 Ko 3 Sides Gy
Description
3000 ENT END FIT 2 KO 3 SIDES GY
Short Description
3000 Entrance End Fitting
Long Description
<p>Connects 3000 Series Raceway with 1/2'' trade size conduit and armored cable connectors. 1/2'' trade size KOs on end and each side of fitting. Can be connected to conduit boxes by using 1/2'' chase nipple.</p>
Special Features
Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G3010AE
GTIN
00786776089141
UPC
786776089141
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.33
Carton
1
Package
20
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway:File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G3010AE.
Jump To:

Cross Referenced

These items are similar to G3010AE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3010AEGY Hubbell Wiring Device-Kellems 00783585215211
G3010AE Legrand Wiremold 00786776089141

* All prices subject to change.

Begin Live Chat