G2000BC - STL Raceway Base & Cover 2000 Gray

Wiremold

  • $3.72 (Each)
  • $3.72 (Each)

  • $185.86 (Per 50)

  • $371.71 (Per 100)
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
G2000BC
Manufacturer
Wiremold
Manufacturer's Part Number
G2000BC
Description
STL Raceway Base & Cover 2000 Gray
<P>Packed Ten 5' (1.5M) Lengths Per Carton.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/GTIN
786776090536 / 00786776090536
Weight per unit
0.4815 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.72 (Each)
Carton
$185.86 (Per 50)
Resources
Images
 
 
G2000BC - Large Image
 
G2000BC - Small Image
Other Links
 
 
G2000BC - Other
 
G2000BC - Other
Attachments
 
 
G2000BC - Specification Sheet
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
STL RACEWAY BASE & COVER 2000 GRAY
Long Description
<p>Packed ten 5' (1.5m) lengths per carton.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Product Type
STL Raceway Base & Cover 2000 Gray
extra long description
WM G2000BC STL RACEWAY BASE & COVER
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G2000BC
GTIN
00786776090536
UPC
786776090536
Taxonomies, Classifications, and Categories
Type
Plugmold
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Trade Size
Amperage
15.0
Packaging
Weight per each
0.4815
Carton
50
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G2000BC.
Jump To:

Cross Referenced

These items are similar to G2000BC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL2000BCGY Hubbell Wiring Device-Kellems 00783585214047
G2000BC Legrand Wiremold 00786776090536

* All prices subject to change.

Begin Live Chat