AL2010A - End Feed Fitting Aluminum

Wiremold

  • $13.39 (Each)
  • $13.39 (Each)
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
AL2010A
Manufacturer
Wiremold
Manufacturer's Part Number
AL2010A
Description
End Feed Fitting Aluminum
End Fitting With 1/2'' (12.7MM) Hub Adapter.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776038880 / 0786776038880 / 00786776038880
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.39 (Each)
Resources
Images
 
 
AL2010A - Large Image
 
AL2010A - Small Image
Attachments
 
 
AL2010A - Specification Sheet
Brochures
 
 
AL2010A - Brochure
Other Links
 
 
AL2010A - Other
 
AL2010A - Other
 
AL2010A - Other
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
END FEED FITTING ALUMINUM
extra long description
WM AL2010A END FEED FITTING ALUMINU
Product Type
End Feed Fitting Aluminum
Long Description
End fitting with 1/2'' (12.7mm) hub adapter.</p>
Special Features
Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
120.0 V
Enclosure Type
Aluminum
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
AL2010A
GTIN
00786776038880
UPC
786776038880
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC. cULus Listed Raceway: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Plugmold Strips: Meets Article 380 of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat