810A2WH - NM Ent End FTG 800 White

Wiremold

  • $6.51 (Each)
  • $6.51 (Each)

  • $32.55 (Per 5)
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
810A2WH
Manufacturer
Wiremold
Manufacturer's Part Number
810A2-WH
Description
NM Ent End FTG 800 White
For Connecting 400 or 800 Series Raceway With 1/2" Trade Size Conduit or Armored Cable. 1/2" Trade Size Ko On End and Bottom. White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776165265 / 00786776165265
Weight per unit
0.146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Standard Packaging
$32.55 (Per 5)
Resources
Images
 
 
810A2WH - Large Image
 
810A2WH - Small Image
Other Links
 
 
810A2WH - Other
 
810A2WH - Other
Brochures
 
 
810A2WH - Brochure
Attachments
 
 
810A2WH - Specification Sheet
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
NM ENT END FTG 800 WHITE
Product Type
NM Ent End FTG 800 White
extra long description
WM 810A2-WH NM ENT END FTG 800 WHIT
Long Description
For connecting 400 or 800 Series Raceway with 1/2" trade size conduit or armored cable. 1/2" trade size KO on end and bottom. White
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
810A2-WH
GTIN
00786776165265
UPC
786776165265
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.146
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat