500T - SV FT Plate-Tele-1" Opening

Wiremold

  • $42.90 (Each)
  • $42.90 (Each)

  • $429.00 (Per 10)
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
500T
Manufacturer
Wiremold
Manufacturer's Part Number
500T
Description
SV FT Plate-Tele-1" Opening
1" (25MM) I.D. Grommeted Opening. Note: Four-Piece Service Fittings Include: Housing and Base Plate. Receptacles Included When Indicated In Part Number Description. 525 Series Service Fittings Have 27 Cubic Inches (442ML) Of Capacity.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Outlets, Jacks, & Plates
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564218715 / 00786564218715
Weight per unit
0.084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.90 (Each)
Standard Packaging
$429.00 (Per 10)
Resources
Images
 
 
500T - Small Image
 
500T - Large Image
Other Links
 
 
500T - Other
 
500T - Other
Attachments
 
 
500T - Specification Sheet
Brochures
 
 
500T - Brochure
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
SV FT Plate-Tele-1IN Opening
extra long description
WLK 500T SV FT PLATE-TELE-1IN OPENI
Description
SV FT PLATE-TELE-1" OPENING
Long Description
1" (25mm) I.D. grommeted opening. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
500T
GTIN
00786564218715
UPC
786564218715
Packaging
Weight per each
0.084
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat