CI305 - Pir Ceiling Occ Sensor 24 VDC, Center Mount 360

Legrand-Wattstopper

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 80)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CI305
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
CI305
Description
Pir Ceiling Occ Sensor 24 VDC, Center Mount 360
This Passive Infrared (Pir) Ceiling Sensors 305 Series Automatically Turn Lighting On and Off Based On Occupancy. The Sensor Mounts On The Ceiling With A Flat, Low-Profile Appearance and Provides 360 Degrees Of Coverage.
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Lighting Occupancy Sensors
UNSPSC
N/A
UPC/EAN/GTIN
754182914319 / 0754182914319 / 00754182914319
Weight per unit
32 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CI305 - Large Image
 
CI305 - Large Image
 
CI305 - Small Image
Other Links
 
 
CI305 - Other
 
CI305 - Other
 
CI305 - Other
 
CI305 - Other
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
Pir Ceil Sens 24VDC CTRMNT 360° 305
Long Description
This Passive infrared (PIR) Ceiling Sensors 305 series automatically turn lighting on and off based on occupancy. The sensor mounts on the ceiling with a flat, low-profile appearance and provides 360 degrees of coverage.
extra long description
WATT CI-305 PIR Ceiling Occupancy S
Features
Light Level Sensor, Indicator Lights, Adjustable Time Delay, Power Pack Required, Sensitivity Adjustment
Special Features
Passive Infrared
Description
PIR CEILING OCC SENSOR 24 VDC, CENTER MOUNT 360
Additional Information
Number of Connections
1.0
supply voltage
24
Input Voltage
24 VDC/VAC
Voltage
24.0 V
indicator
LED Light
load
Magnetic Low Voltage
Sensor Type
Occupancy
body
Plastic
Mounting Type
Surface, Ceiling Tile, 4 in Octagonal J-Box
Connection Type
Wired
Manufacturer Information
Manufacturers Part Number
CI305
Brand
Legrand-Wattstopper
GTIN
00754182914319
UPC
754182914319
Taxonomies, Classifications, and Categories
Type
SENSOR
Trade Size
Amperage
9.0
Packaging
Weight per each
0
Carton
80
Package
1
Uses, Certifications, and Standards
environmental conditions
120
Application
Office Spaces, Classrooms, Warehouses
standard
ROHS, PEP, WELL, IOXT, UL, cUL
Mounting
WALL
nema rating
WD 7-2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CI305.
Jump To:

Similar Items

Similar items are close alternatives to CI305, though they may not be 100% alike.

Eaton Ceiling Sensor, Ceiling Sensor, 10-30 VDC From Greengate Switchpack, Maint...
  • Our Part #: AHACP1500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHAC-P-1500
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($29,230.00) ·
AHACP1500 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$292.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CI305 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MSCM1000DCB Bryant Electric 00781786160620
MSCM1000P1 Bryant Electric 00781786155084
MSCM1000P2 Bryant Electric 00781786155107
OAC-P-1500-R Eaton Wiring Devices 00080083579150
MPC-50L-W Enerlites 00883951412784
PIR10P Hubbell Building Automation 00640181301154
ATP1500C Hubbell Wiring Device-Kellems 00783585392530
OSC15-I0W Leviton 00078477180587
CI-300 WattStopper 00754182914296
CI-305 WattStopper 00754182914319
CI200 WattStopper 00754182913282
CI300 WattStopper n/a
CI305 WattStopper n/a

* All prices subject to change.

Begin Live Chat