SLIC24 - 24IN Joiner Cable

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)
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
SLIC24
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
SL-IC-24
Description
24IN Joiner Cable
Connectors For Wac Lighting Line, Line 2.0, and Straight Edge Under Cabinet Fixtures. I-Connectors Are Used to Join Two Fixtures For A Seamless End to End Connection. Joiner Cables Are Used to Join One Fixture to Another On A Single Power Source, Available In Four Sizes, 6", 12", 24", and 36". Use An SL-If Custom Extender to Create Longer Runs Of Joiner Cables. Y and X Connectors Are Used to Create Three-Way and Four-Way Connections. 144" Extension Cable Is Used to Supply Power to Fixture From A Far Power
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576212326 / 00790576212326
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLIC24 - Small Image
 
SLIC24 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Long Description
Connectors for WAC Lighting Line, LINE 2.0, and Straight Edge under cabinet fixtures. I-connectors are used to join two fixtures for a seamless end to end connection. Joiner cables are used to join one fixture to another on a single power source, available in four sizes, 6", 12", 24", and 36". Use an SL-IF custom extender to create longer runs of joiner cables. Y and X connectors are used to create three-way and four-way connections. 144" extension cable is used to supply power to fixture from a far power
Product Type
Connector
Description
24IN JOINER CABLE
Additional Information
Voltage
24.00 IN
Category
Specialty Items
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
SL-IC-24
GTIN
00790576212326
UPC
790576212326
Taxonomies, Classifications, and Categories
Type
Fixture Accents/Parts
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.09