HRLED8727BK - Led Round Button Lights 2700K Black

W.A.C. Lighting

  • $57.95 (Each)
  • $57.95 (Each)
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
HRLED8727BK
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HR-LED87-27-BK
Description
Led Round Button Lights 2700K Black
Designed With A Low-Profile and Shallow Installation Depth For Tight Spaces, The Innovative LED87 Button Lights Can Be Surface Mounted or Recessed For A Built-In Look Within Shelves, Under and Inside Cabinets, Curios and Displays In Fine Residential and Retail Environments Delivering Strong Light Output With The Latest In Led Technology. Includes 72" Of Wire, Button Lights Can Be Wired In A Series to One Another Up to The Maximum Load On The Power Supply Used. Class Ii, 24V Remote and Plug-In Transformers
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
790576290690 / 00790576290690
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.95 (Each)
Resources
Images
 
 
HRLED8727BK - Small Image
 
HRLED8727BK - Large Image
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
BLACK GLOSS
Style
Contemporary Modern
Descriptions
Description
LED ROUND BUTTON LIGHTS 2700K BLACK
Long Description
Designed with a low-profile and shallow installation depth for tight spaces, the innovative LED87 Button Lights can be surface mounted or recessed for a built-in look within shelves, under and inside cabinets, curios and displays in fine residential and retail environments delivering strong light output with the latest in LED technology. Includes 72" of wire, Button Lights can be wired in a series to one another up to the maximum load on the power supply used. Class II, 24V remote and plug-in transformers
Product Type
Led Button Light
Additional Information
Voltage
24.00 IN
bulb type
Module
Category
Specialty Items
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HR-LED87-27-BK
GTIN
00790576290690
UPC
790576290690
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight per each
0.4