501230BZ - 120V Led BZ Adj Accent Outdoor Light

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)
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
501230BZ
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
5012-30BZ
Description
120V Led BZ Adj Accent Outdoor Light
Simplicity Meets Function and Durability With This Ground Breaking Patented Wac Landscape Lighting Accent Light. One Fixture Fits All Applications, Eliminating The Need to Choose From Dozens Of Varying Beam Angles and Light Outputs Found In Traditional Landscape Fixtures. A Quick and Simple Twist Of The Fixture At Indexed Intervals Allows Continuous Adjustment Of The Beam Angle to Perform The Consolidated Task Of Dozens Of Comparable Landscape Lights. Factory Sealed Water Tight and IP66 Rated For Protectio
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
790576391403 / 00790576391403
Weight per unit
3.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
501230BZ - Small Image
 
501230BZ - Large Image
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
Bronze/Dark
Style
Transitional
Descriptions
Long Description
Simplicity meets function and durability with this ground breaking patented WAC Landscape Lighting Accent Light. One fixture fits all applications, eliminating the need to choose from dozens of varying beam angles and light outputs found in traditional landscape fixtures. A quick and simple twist of the fixture at indexed intervals allows continuous adjustment of the beam angle to perform the consolidated task of dozens of comparable landscape lights. Factory sealed water tight and IP66 Rated for protectio
Description
120V LED BZ ADJ ACCENT OUTDOOR LIGHT
Product Type
Led Accent Light
Additional Information
Voltage
120.00 LBS
bulb type
Module
Category
Landscape Ltg.
Safety Rating
UL, cUL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
5012-30BZ
GTIN
00790576391403
UPC
790576391403
Taxonomies, Classifications, and Categories
Type
Path & Spread
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
3.54