P1068EG - 2-Hole Corner Angle

Unistrut

  • $6.20 (Each)
  • $6.20 (Each)

  • $309.94 (Per 50)

  • $619.89 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P1068EG
Manufacturer
Unistrut
Manufacturer's Part Number
P1068EG
Description
2-Hole Corner Angle
38 Eg 2 H, 90 Fitting
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Channel & Strut Fittings
UNSPSC
30101800 - Channels
UPC/GTIN
786364106816 / 00786364106816
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.20 (Each)
Carton
$6.20 (Each)
Standard Packaging
$309.94 (Per 50)
Resources
Images
 
 
P1068EG - Small Image
 
P1068EG - Large Image
Attachments
 
 
P1068EG - Specification Sheet
Features
Material
ASTM A36/A575/A576/A635/A570 Grade 33 Steel
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Size
1-5/8 Inch Length x 2-1/4 Inch Height
Thickness
1/4 INCH
Descriptions
Product Type
Channel Angle Fitting
extra long description
90 DEGREE TYPE; ASTM B633 STEEL MATERIAL; 1-5/8 INCH LENGTH X 2-1/4 INCH HEIGHT SIZE; ELECTROGALVANIZED FINISH; 1-5/8 INCH CHANNEL WIDTH; 1/4 INCH THICKNESS; 0.38 POUND WEIGHT; 2 HOLE(S); 9/16 INCH DIAMETER HOLE/SLOT SIZE; 2 SIDE(S); HOLE SPACING ON CENTER SIZE 1-7/8 INCH; P1068 MODEL
Description
2-HOLE CORNER ANGLE
Long Description
CHANNEL ANGLE FITTING, CROSS TYPE; ASTM A36/A575/A576/A635/A570 GRADE 33 STEEL MATERIAL; 1-5/8 INCH LENGTH X 2-1/4 INCH HEIGHT SIZE; ELECTROGALVANIZED FINISH; 1-5/8 INCH CHANNEL WIDTH; 1/4 INCH THICKNESS; HOT ROLLED PICKLED AND OILED PROCESS
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
Hole Spacing Size 13/16 Inch (From-End), 1-7/8 Inch (Center)
Additional Information
Channel Width
1-5/8 INCH
Number of Holes
2
Number of Sides
2
Hole/Slot Size
9/16 Inch Diameter (Hole)
Process
Hot Rolled Pickled and Oiled
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1068EG
GTIN
00786364106816
UPC
786364106816
Taxonomies, Classifications, and Categories
Type
Cross
Packaging
Weight
38 Pound
Weight per each
38
Carton
1
Package
50
You must have an account to view stock levels

* All prices subject to change.