P1062EG - 5/16 Square Washer

Unistrut

  • $2.58 (Each)
  • $2.58 (Each)

  • $257.88 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P1062EG
Manufacturer
Unistrut
Manufacturer's Part Number
P1062EG
Description
5/16 Square Washer
5/16IN Eg Flat Plate Fitting
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Nuts, Bolts, Washers
UNSPSC
31161812 - Square washers
UPC/GTIN
786364106205 / 00786364106205
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.58 (Each)
Carton
$2.58 (Each)
Standard Packaging
$257.88 (Per 100)
Resources
Images
 
 
P1062EG - Small Image
 
P1062EG - Large Image
Attachments
 
 
P1062EG - Specification Sheet
Features
Material
ASTM A36/A575/A576/A635/A1011 Grade 33 Low Carbon Steel
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Length
1-5/8 INCH
Width
1-5/8 INCH
Thickness
1/4 INCH
Descriptions
Product Type
Flat Plate Fitting
extra long description
SQUARE TYPE; ASTM A36/A575/A576/A635/A1011/B633 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 1-5/8 INCH; 1-5/8 INCH; UL, CSA APPLICABLE STANDARD; 1/4 INCH THICKNESS; HOT ROLLED, PICKLED, OILED PROCESS; 0.18 POUND WEIGHT; 11/32 INCH DIAMETER HOLE SIZE; 5/16 INCH BOLT/ROD SIZE; USED ON 1-5/8 INCH WIDTH CHANNEL; P1062 MODEL
Description
5/16 SQUARE WASHER
Long Description
FLAT PLATE FITTING, SQUARE TYPE; ASTM A36/A575/A576/A635/A1011 GRADE 33 LOW CARBON STEEL MATERIAL; ELECTROGALVANIZED FINISH; 1-5/8 INCH; 1-5/8 INCH; 1/4 INCH THICKNESS; HOT ROLLED/PICKLED AND OILED PROCESS; 18 POUND PER 100 WEIGHT; 11/32 INCH HOLE SIZE
Commodity Description
SCREWS,NUTS,BOLTS,WASHERS
Additional Information
Torque Rating 11 Foot-Pound
Additional Information
Hole Size
11/32 Inch
Process
Hot Rolled/Pickled and Oiled
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1062EG
Model
P1062
GTIN
00786364106205
UPC
786364106205
Taxonomies, Classifications, and Categories
Type
SQUARE
Packaging
Weight
18 Pound per 100
Weight per each
18
Carton
1
Package
100
You must have an account to view stock levels
There were no add-on items found for P1062EG.

* All prices subject to change.