6672GNK - 6X6X72 N1

Unity

  • $141.63 (Each)
  • $141.63 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6672GNK
Manufacturer
Unity
Manufacturer's Part Number
6672GNK
Description
6X6X72 N1
Unity 6672GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width: 6 In, 6 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 16 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515103005 / 00761515103005
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.63 (Each)
Resources
Features
Material
Low-Carbon Steel
Cover Type
Removable Hinged
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Length
72
Height
6
Width
6
Descriptions
Description
6X6X72 N1
Product Type
N1 Hinged Cover Wireway No K.O. Powder Coated
extra long description
UNT 6672GNK N1 HINGED COVER WIREWAY
Special Features
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; #10-32 x 5/16 thread forming screw
Construction
Formed From Code Gauge, Low Carbon Steel
Long Description
Unity 6672GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 IN, Width: 6 IN, 6 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 16 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, H
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
6672GNK
Brand
Unity
GTIN
00761515103005
UPC
761515103005
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay-In Wireway
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
standard
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant
Application
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
Enclosure
NEMA 1, IP30
You must have an account to view stock levels
These alternate items can be purchased instead of 6672GNK.
Jump To:

Cross Referenced

These items are similar to 6672GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6672HW Austin Electrical Enclosures 00707353025437
AB-6672HWG Austin Electrical Enclosures 00707353025093
6672 HSNK Eaton B-Line 782051479126
6672HSNK Eaton B-Line 00782051479126
6-66HWP E-Box 00806101012184
6672-GHC1-NK Milbank 00784572289543
F66G72 nVent-Thermal Management 00783510517502
RC-6672-GHC1-NK Rittal 00639889825734
6672GNK Unity Manufacturing 00761515103005
HS666NK Wiegmann 00786725610457

* All prices subject to change.